ELECOM Wireless mouse Bluetooth IR Antibacterial 3 buttons M size

Sebelum PPN:
Rp439.900
Spesifikasi
Applicable StandardBluetooth 5.0 Class2/profile:HOGP(HID Over GATT Profile)
Battery LifeApproximately 309 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
Communication ProtocolGFSK method
Conform to[VCCI Class B] compliant
Continuous Operation TimeAbout 153 hours
Continuous Standby TimeAbout 500 days
Frequency Band2.4GHz band
Included AccessoriesAAA alkaline batteries for operation check x 1
Mass (g)Mouse body: Approx. 57 *excluding batteries
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 58.8 x 104.8 x 38.6
Power Supply[Main unit] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1300 count
SizeM
Suitable ModelsWindows OS, macOS, Android, iOS, iPadOS, Chrome OS equipped machine compatible with Bluetooth (R) HOGP
Supported OSWindows 11/10/8.1, Android 7-13, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12, iOS 16/15, iPadOS 17/16/15, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specifications for corporations that take measures against various troubles that are likely to occur when introducing wireless mice at once in corporations.
It is an IR LED Bluetooth (R) mouse that conforms to various certifications and can be used with confidence due to antibacterial processing.

Ulasan Produk

Tidak ada ulasan