ELECOM Wireless Mouse Bluetooth 4.0 3 Button IR Mouse High Durability for Corporations EU RoHS Directive Compliant

Sebelum PPN:
Rp669.900
Spesifikasi
Applicable StandardBluetooth 4.0 Class 2/Profile: HOGP (HID Over GATT Profile)
Battery LifeApproximately 101 days (estimated)
ColorBlack
Communication ProtocolGFSK method
Continuous Operation TimeAbout 205 hours
Continuous Standby TimeAbout 1811 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline batteries for operation check x 1, user's manual x 1
LED ColorInvisible light
Mass (g)[Mouse body] Approx. 60 *Batteries not included
Number of Buttons3 * including wheel buttons
Number of ConnectionsOne
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 59.6 x 109.7 x 38.9 (mouse body)
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution2000 count
SizeM
Suitable ModelsWindows OS and macOS-equipped machines that support the Bluetooth (R) HOGP profile
Supported OSWindows 11/10 Home/10/RT8.1/8.1/7, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12, Android 10-13, iOS 16/15, iPadOS 17/16/15 *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a standard size Bluetooth 4.0 3-button IR LED mouse that has the basic performance of a mouse. The left and right buttons use 10 million cycle high durability switches made by OMRON, which has a reputation for high reliability in terms of durability and click feel. This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances). This product complies with CE standards. It supports Bluetooth (Bluetooth) that does not use a receiver, so you can connect smartly without using a USB port. Ideal for computers and tablets with few USB ports. Compatible with Bluetooth 4.0, which was developed with an emphasis on power saving, and optimizes communication to extend battery life. *Even computers that do not support the HOGP Bluetooth profile can be used by preparing a Bluetooth adapter that complies with the standard. (Recommended Bluetooth adapter: LBT-UAN05C2N (sold separately)) Can be used up to a distance of approximately 10m on non-magnetic materials and approximately 3m on magnetic materials such as steel desks. (According to the manufacturer) Equipped with an infrared LED (IR LED) with low power consumption. It has a resolution of 2000 counts for smooth operation in various operating environments. A lightweight standard size model that won't tire your hands even after long periods of use, making it ideal for use in the office. The symmetrical design makes it easy to grip, allowing both right-handed and left-handed users to comfortably operate it. Equipped with a wheel with a reliable click feel, you can comfortably scroll in web browsers and various applications. There is a power switch on the back of the main unit to prevent battery consumption when not in use. Equipped with a battery level indicator lamp to notify you when it is time to replace the battery. This model comes with a 3-year warranty that you can use with peace of mind. The packaging is environmentally friendly, reduces waste, and is easy to unpack.

Ulasan Produk

Tidak ada ulasan