ELECOM Wireless keyboard Wireless Membrane High durability Wii PS5

Sebelum PPN:
Rp389.900
Spesifikasi
Battery LifeApproximately 1 year and 6 months (estimated)
ColorBlack
Communication ProtocolGFSK method
Connector ShapeUSB (A) male
Frequency Band2.4GHz
InterfaceUSB
Key TypeMembrane
Key layoutJapanese 108 key
Key pitch (mm)19
Key stroke (mm)4
Mass (g)[Keyboard body] Approx. 554 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 452.0 x 138.0 x 29.6 (without stand)/452.0 x 138.0 x 41.0 (with stand), Receiver: 18.0 x 13.1 x 5.7
Power Supply[Keyboard] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride secondary battery
SizeFull
Suitable ModelsWindows OS-equipped machines with USB ports, PlayStation(R)3, Wii, Wii U
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP *It may be necessary to update to the latest version of your OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Desk space is refreshed wirelessly! 2.4GHz wireless keyboard that can be operated comfortably with stable communication.
It is a 2.4GHz wireless keyboard that can be operated comfortably with stable communication.
It uses a 1-yen coin size micro receiver, so you don't have to worry if you connect it to the USB port of a laptop computer, and you can carry it with it attached.
The keyboard uses durable keys that can withstand up to 10 million keystrokes.
Equipped with a tilt angle adjustment stand that can adjust the tilt angle in two steps.
With a 19mm key pitch that makes it easy to type and a Japanese 108 key layout, comfortable typing is possible.
The membrane method that supports the key top with a rubber dome is adopted.
An easy-to-read original font is used for the key tops.
Equipped with a battery level indicator lamp that informs you when to replace the battery.
In addition to PCs, it can also be used on PlayStation (R) 3, Wii, and Wii U.

Ulasan Produk

Tidak ada ulasan