Spesifikasi
| Battery Life | Approximate battery life when using alkaline batteries: Approx. 2.5 years *Manufacturer test value (estimated) |
|---|---|
| Color | Black |
| Communication Protocol | GFSK method |
| Connector Shape | USB (A) male |
| Frequency Band | 2.4GHz |
| Included Accessories | User's manual x1, AA alkaline batteries x1 for operation check, Receiver unit x1 |
| Interface | USB |
| Key Type | Membrane |
| Key layout | Japanese 108 key |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 4 |
| Mass (g) | [Keyboard body] Approx. 555 *Batteries not included, [Receiver] Approx. 2 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Keyboard: 446.0 x 149.0 x 33 (without stand)/446.0 x 149.0 x 44.0 (with stand), Receiver: 18.0 x 13.1 x 5.7 |
| Power Supply | [Keyboard] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride secondary battery |
| Size | Full |
| Suitable Models | PC/AT compatible machine equipped with USB port |
| Supported OS | Windows 10,Windows 8.1,Windows 7(SP1),Windows XP(SP3) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adopting the same key top design as the mechanical keyboard, it realizes a comfortable keystroke feeling! 2.4GHz wireless premium membrane keyboard that can withstand up to 10 million keystrokes.
Due to the "step sculpture structure" in which each step is arranged in a staircase pattern and the upper part of each key is curved according to the movement of the finger, and the "cylindrical structure" in which the upper part of each key is recessed, erroneous input or useless finger The EXTRA TOUCH series that eliminates movement and realizes comfortable keystrokes.
It uses a 1-yen coin size micro receiver, so you don't have to worry if you connect it to the USB port of a laptop computer, and you can carry it with it attached.
The keyboard uses durable keys that can withstand up to 10 million keystrokes.
Equipped with a tilt angle adjustment stand that can adjust the tilt angle in two steps.
With a 19mm key pitch that makes it easy to type and a Japanese 108 key layout, comfortable typing is possible.
The membrane method that supports the key top with a rubber dome is adopted.
An easy-to-read original font is used for the key tops.
Equipped with a battery level indicator lamp that informs you when to replace the battery.
There is no need to install a dedicated driver, and you can use it immediately just by connecting it.
Due to the "step sculpture structure" in which each step is arranged in a staircase pattern and the upper part of each key is curved according to the movement of the finger, and the "cylindrical structure" in which the upper part of each key is recessed, erroneous input or useless finger The EXTRA TOUCH series that eliminates movement and realizes comfortable keystrokes.
It uses a 1-yen coin size micro receiver, so you don't have to worry if you connect it to the USB port of a laptop computer, and you can carry it with it attached.
The keyboard uses durable keys that can withstand up to 10 million keystrokes.
Equipped with a tilt angle adjustment stand that can adjust the tilt angle in two steps.
With a 19mm key pitch that makes it easy to type and a Japanese 108 key layout, comfortable typing is possible.
The membrane method that supports the key top with a rubber dome is adopted.
An easy-to-read original font is used for the key tops.
Equipped with a battery level indicator lamp that informs you when to replace the battery.
There is no need to install a dedicated driver, and you can use it immediately just by connecting it.
Ulasan Produk
Tidak ada ulasan




















































































































































