ELECOM Wireless keyboard Wireless Membrane Compact size With mouse 3 buttons Black
Spesifikasi
| Battery Life | [Keyboard] Approx. 4 years when using alkaline batteries *Manufacturer test value, [Mouse] Approx. 2 years *When 5% of the 8 hours of PC use per day is allocated to mouse operation |
|---|---|
| Color | Black |
| Communication Protocol | GFSK method |
| Conform to | [Mouse/receiver storage] Supported |
| Connector Shape | USB (A) male |
| Continuous Operation Time | [Mouse] Approximately 384 hours |
| Continuous Standby Time | [Mouse] Approximately 1,041 days |
| Frequency Band | 2.4GHz band |
| Interface | USB |
| Key Type | Membrane |
| Key layout | 92 keys (Japanese layout) |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 3.5 |
| LED Color | [Mouse] Red |
| Mass (g) | [Keyboard] Approx. 507 *Batteries not included, [Mouse] Approx. 57 *Batteries not included, [Receiver] Approx. 2 |
| Number of Buttons | [Mouse] 3 *including wheel button |
| Number of Wheels | [Mouse] 1 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Keyboard] 364.3 x 150.8 x 33.5 (without stand), 364.3 x 150.8 x 42.0 (with stand), [Mouse] 59.3 x 100 x 37.8, [Receiver] 19.5 x 15.8 x 6.5 |
| Power Supply | [Keyboard] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride secondary battery |
| Reading method | [Mouse] Optical sensor type |
| Resolution | [Mouse] 1600 counts |
| Set Contents | Wireless compact keyboard x 1, wireless optical mouse x 1, common receiver x 1, AA alkaline batteries x 2 for operation check, user manual x 1 |
| Suitable Models | Windows OS machine equipped with USB port |
| Supported OS | Windows 11, Windows 10, Windows 8.1, Windows 7, Windows XP *It may be necessary to update to the latest version of your OS or install a service pack. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adopts standard Japanese layout that complies with JIS standards and is easy to type. A compact wireless keyboard that comes with a wireless mouse with long-lasting battery life to keep your desk area neat and tidy. The large enter key and independently placed special keys such as Delete and Insert make typing more comfortable and less likely to cause incorrect input. It comes with a wireless mouse that has a symmetrical design that allows you to hold it in any way. It uses a micro receiver the size of a 1 yen coin, and is a wireless connection type that can be used immediately by simply inserting it into a computer's USB port. A keyboard and mouse can be connected with one receiver unit. The receiver can be stored on the back of the keyboard or the back of the mouse. It can be used with one AA battery, and the keyboard has a long-lasting battery design that allows you to use it for about 4 years and the mouse for about 2 years without having to replace the battery. (Estimated operating time when using alkaline batteries. *Values tested in the manufacturer's environment and not guaranteed.) Both the keyboard and mouse are equipped with a power switch that prevents battery consumption when not in use. It is also equipped with a battery level indicator lamp to notify you when it is time to replace the battery. It is a compact type without a numeric keypad that allows you to effectively use the space around your desk. It uses a membrane system that supports the key tops with a rubber dome. Durable key design withstands up to 10 million keystrokes for long-term use. The keycaps use original fonts that are stylish and easy to read. The keys are laser engraved so that they do not fade even after long-term use. The 19mm key pitch allows for comfortable typing. Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that helps ensure a firm key touch. Even if water or other liquid is accidentally spilled on the keyboard, it is equipped with a drainage function that allows the liquid to be immediately drained from the drainage hole on the back of the main unit. *It is not designed to be waterproof. The mouse is an optical model that does not attract dirt or dust, so it is maintenance-free and can be used comfortably. The mouse has a resolution of 1600 counts for smooth operation in various operating environments.
Ulasan Produk
Tidak ada ulasan




















































































































































