Spesifikasi
| Battery Life | Approximately 905 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated) |
|---|---|
| Color | Black |
| Communication Protocol | GFSK method |
| Conform to | [Receiver storage] Compatible |
| Connector Shape | USB-A plug |
| Continuous Operation Time | About 500 hours |
| Continuous Standby Time | About 1041 days |
| Frequency Band | 2.4GHz band |
| Included Accessories | AA alkaline batteries for operation check x 1, user's manual x 1 |
| Interface | USB |
| LED Color | Invisible light (infrared) |
| Mass (g) | [Mouse body] Approx. 52 *Batteries not included, [Receiver] Approx. 2 |
| Number of Buttons | 3 * including wheel buttons |
| Number of Wheels | 1 piece |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Mouse body] 59.0 x 99.8 x 39.0, [Receiver] 18.0 x 13.1 x 5.7 |
| Power Supply | [Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery |
| Rated Voltage (V) | [Main body] 1.5 |
| Reading method | Optical sensor method |
| Resolution | 1200 count |
| Size | M |
| Suitable Models | Windows + OS, macOS equipped machine equipped with USB port |
| Supported OS | Windows 11,Windows 10,Windows RT8.1,8.1,7(SP1),Vista(SP2),XP(SP3),macOS Catalina(10.15) |
| Type | [Emission light] Invisible wavelength range |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This wireless mouse uses silent switches for the left, right and wheel buttons, providing a firm feel when pressed without annoying clicking noise, allowing you to use it quietly.
This is an IR LED mouse that uses a low power consumption infrared LED.
Because it consumes less power than mice that use blue LEDs or lasers, it can be used for approximately 2.5 years without needing to change the batteries.
It is a wireless type that uses the 2.4GHz band and can be used within a range of about 10m on non-magnetic surfaces, and about 3m on magnetic surfaces such as steel desks (according to the manufacturer).
It uses a micro receiver the size of a 1 yen coin that can be carried around while attached, so it doesn't get in the way when connected to the USB port of a laptop.
The receiver can be stored inside the mouse body, making it convenient to carry and reducing the risk of losing the receiver.
It has a resolution of 1200 counts for smooth operation.
It features a symmetrical design that allows you to hold it in any way you like.
There is a power switch on the back of the unit, which prevents the battery from running out when not in use.
This is an IR LED mouse that uses a low power consumption infrared LED.
Because it consumes less power than mice that use blue LEDs or lasers, it can be used for approximately 2.5 years without needing to change the batteries.
It is a wireless type that uses the 2.4GHz band and can be used within a range of about 10m on non-magnetic surfaces, and about 3m on magnetic surfaces such as steel desks (according to the manufacturer).
It uses a micro receiver the size of a 1 yen coin that can be carried around while attached, so it doesn't get in the way when connected to the USB port of a laptop.
The receiver can be stored inside the mouse body, making it convenient to carry and reducing the risk of losing the receiver.
It has a resolution of 1200 counts for smooth operation.
It features a symmetrical design that allows you to hold it in any way you like.
There is a power switch on the back of the unit, which prevents the battery from running out when not in use.
Ulasan Produk
Tidak ada ulasan



















































































































































/44P113453148-2.jpg)
