ELECOM Wireless Handy Trackball

Sebelum PPN:
Rp1.099.900
Spesifikasi
Battery LifeApproximately 174 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB-A plug
Continuous Operation TimeAbout 90 hours
Continuous Standby TimeApproximately 243 days
Frequency Band2.4GHz band
Included AccessoriesDedicated stand x 1, AAA alkaline batteries x 2 for operation check
InterfaceUSB
Mass (g)[Mouse body] Approx. 77 *Batteries not included, [Receiver] Approx. 2
Number of Buttons10 + * Including wheel button
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] Approx. 41 x 112 x 57, [Receiver] Approx. 18 x 15 x 6
Power Supply[Main unit] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride batteries
Reading methodOptical sensor method
Resolution500/1000/1500 count (switchable)
SizeL
Suitable ModelsWindows OS or macOS device with USB-A port
Supported OSWindows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7, macOS Mojave (10.14) *Updating to the latest version of each OS or installing a service pack may be required.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Release the mouse from your desk! The shape and button layout make it easy to grip and operate, making it possible to operate in the air. 10-button wireless handy trackball "Relacon" that allows you to relax and operate your PC / tablet
"Relacon" is a wireless handheld trackball that frees you from mouse operations on your desk and enables relaxed PC operation.
It's perfect for watching videos or browsing the web while lounging on the sofa or in bed, or leaning back in a chair.
It is a handheld type that is easy to hold and operate with either the left or right hand. The left and right buttons and media control buttons are optimally positioned so that they are easy to operate while holding the device.
The trackball's smooth, clear coating surface is matched with an optical sensor equipped with a reflective lens. Furthermore, the color of the ball, the thickness of the coating layer, the amount of silver powder, and the particle size have all been thoroughly optimized to achieve the ultimate in pointer tracking.
The feel of operation has been improved by using a large artificial ruby with a diameter of 2.5 mm as the support ball.
In addition, the larger diameter of the support ball makes it less likely to become buried in dirt such as hand grime, reducing the frequency of maintenance.
It is equipped with media control buttons that are convenient for watching videos.
You can play/pause, adjust the volume, and control the track. You don't need to use a mouse or keyboard on your desk, so you can enjoy watching videos comfortably.
It has a total of 10 buttons, including left and right buttons, a wheel button, forward and back buttons, and media control buttons, and you can assign your favorite functions to all of the buttons.
Button function assignments can be changed using the free downloadable "ELECOM Mouse Assistant"
The pointer movement speed can be switched between three levels: 500/1000/1500 counts.
The wireless receiver is the size of a 1 yen coin, so it can be carried around while still attached without getting in the way when connected to the USB port of your laptop.
The receiver can be stored inside the mouse body, making it easy to carry and preventing it from getting lost.
There is a power switch on the side of the main unit, which prevents the battery from running out when not in use.
It is equipped with a battery level indicator lamp that notifies you when it is time to replace the battery.
Replacement balls are not available. Please clean the ball and mouse before use. Regular maintenance is recommended as dirt may cause the ball to move slowly. Maintenance method: Use a cleaning cloth.

Ulasan Produk

Tidak ada ulasan