ELECOM Wireless earphones, Bluetooth noise canceling, ear plug function, low delay, external sound mode, Type-C charging
Spesifikasi
| Communication Distance (m) | Up to about 10 * No obstacles |
|---|---|
| Communication Protocol | Bluetooth standard Version5.2 |
| Compatible Profile | (Bluetooth)A2DP/AVRCP/HFP |
| Conform to | [A2DP compatible content protection] SCMS-T |
| Continuous Standby Time | Up to about 70 hours |
| Frequency Band (GHz) | 2.4 obi |
| Included Accessories | Charging case, USB charging cable (USB-A to USB Type-C(TM)), ear caps (XS, S, M, L: M is already attached to the device) - 1 set each |
| Listening Time (hour) | [Maximum continuous reading] Approx. 5.5 (approx. 22 with charging case) |
| Mass (g) | Headphone unit (one ear): approx. 3.3, Charging case: approx. 32.2 |
| Modulation Method | FHSS (frequency hopping spread spectrum) |
| Outer Dimensions (mm) | Headphone part (one ear): about 21 x about 24 x about 30, charging case: about 23 x about 59 x about 45 |
| Output | Bluetooth Power Class2 |
| Playback Frequency Band (Hz) | (A2DP)20~20000 |
| Power Supply | Rechargeable lithium-ion battery |
| Rated Voltage (V) | DC5 |
| Recharging Time (hour) | Headphones: about 1.5, charging case: about 2-3 |
| Supported Codecs | (A2DP)SBC.AAC |
| Type | [Microphone] MEMS type, [Headphones] Closed type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Completely wireless Bluetooth (R) stereo headphones that allow you to enjoy music without worrying about ambient noise thanks to the active noise canceling function. Equipped with digital ear plug mode, low delay mode, and external sound mode, it can be used according to the environment. It supports high-quality codec AAC, and you can experience clear sound. There is also a palm light function that glows gently, which is convenient when it is dark. Available in 6 calm colors, so you can choose your favorite color.
Feature
Specification[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 8
Ulasan Produk
Tidak ada ulasan




















































































































































