ELECOM Wireless Earphones, Bluetooth 5.2, High-Resolution Audio, LDAC Compatible, Active Noise Cancellation, Earplug Function

Sebelum PPN:
Rp1.499.900
Spesifikasi
Communication Distance (m)Maximum approx. 20 *No obstacles
Communication ProtocolBluetooth(R) standard version 5.2
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging case, USB charging cable (USB-A to USB Type-C(TM)), ear caps (S/M/L: M is already attached), one pair each, quick start guide
Listening Time (hour)Maximum continuous noise: Approx. 8 (approx. 32 with charging case), Maximum continuous noise (in ANC mode): Approx. 6.5 (approx. 26 with charging case), Maximum continuous noise (in LDAC mode): Approx. 5 (approx. 20 with charging case)
Mass (g)Headphones (one ear): Approx. 4.2, Charging case: Approx. 34.5
Modulation MethodFHSS (frequency hopping spread spectrum)
Operating Humidity (%RH)20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
OutputBluetooth Power Class1
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyRechargeable lithium-ion battery
Protection ClassIPX4 (headphones only)
Rated Voltage (V)DC5
Recharging Time (hour)Headphones: Approx. 1/Charging case: Approx. 2 * 10 minutes of charging for headphones can be used for 2 hours
Supported Codecs(A2DP)SBC.AAC.LDAC
Type[Microphone] MEMS type, [Headphones] Closed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy high-resolution, clear, noise-free sound in any environment. These Hi-Res compatible, completely wireless headphones. The active noise canceling function lets you immerse yourself in your music without worrying about surrounding noise. With LDAC-compatible devices, you can enjoy high-definition Hi-Res sound wherever you are.
With active noise canceling and LDAC support, these completely wireless headphones allow you to enjoy high-definition, high-resolution audio without worrying about surrounding noise.
Hi-Res Audio is a high-quality sound source with a higher data volume than CDs. It conveys previously inaudible details and nuances, such as thickness, delicacy, and depth of sound, providing a more realistic musical experience.
Supporting LDAC, you can enjoy high-resolution audio wirelessly by connecting to a compatible smartphone or other player, allowing you to enjoy high-resolution, clear sound in any environment.
LDAC is a technology that enables high-quality audio transmission over Bluetooth . LDAC-compatible devices can wirelessly play high-quality sound from both Hi-Res and conventional audio sources.
High-quality sound with minimal audio dropouts and excellent connectivity. The "Best Effort" mode automatically controls transmission quality and data volume according to the surrounding signal strength, ensuring stable transmission. When signal strength is strong, the system automatically controls transmission quality to ensure the best sound quality and no audio dropouts even when signal strength deteriorates.
*LDAC is certified by the Japan Audio Society as a Bluetooth codec that supports the Hi-Res Audio Wireless logo (when transmitting high-resolution content at a transfer rate of 990 kbps).
You can switch between four modes to suit your environment: ANC (Active Noise Cancelling), digital earplug mode, low latency mode, and ambient sound mode.
In ANC mode, active noise cancellation is combined with technology to accurately cancel out ambient noise, allowing you to immerse yourself in your music without being distracted by the sounds around you.
Digital earplug mode allows you to use the headphones as earplugs without connecting to a smartphone or other device, and ANC mode works when you are not interested in listening to music but are bothered by surrounding noise.
Low latency mode reduces the video and audio delays that are inherent to Bluetooth, allowing you to enjoy watching videos and playing games without stress.
*When using low latency mode on an Android smartphone or tablet, you will need to change the codec from LDAC to AAC. Please refer to the product's instruction manual for instructions on how to change the codec.
Ambient sound mode allows you to hear surrounding sounds and voices while listening to music or watching videos.
The ergonomic design conforms to the shape of your ear, and the ultra-lightweight design weighing just 4.2g per earbud ensures a comfortable fit.
The ear caps come in three sizes: S/M/L. You can choose the size that best suits your ear size and shape, improving noise cancellation and reducing the risk of the ear caps falling out.
The headphones have minimal protrusions, making them easy to handle and less likely to get caught on masks or hair.
The use of touch sensors allows for smooth, shock-free operation near the ear, and the headphones are less likely to slip off the ears.
The left and right headphones are completely independent, eliminating crosstalk and reproducing a realistic stereo image.
The headphones can be used with only one side.
*When using only one side, active noise canceling mode, digital earplug mode, and ambient sound mode cannot be used.
*When not in use, turn off the headphones or store them in the charging case.
After the initial registration, simply remove the headphones from the charging case and they will automatically pair with your smartphone or other device.
It can be connected not only to smartphones and tablets, but also to computers, so it can also be used for telework.
It has a built-in microphone that allows you to not only enjoy music but also make calls.
The headphones are compatible with voice AI such as Siri and Google Assistant, and you can easily call up voice assistants such as those on your smartphone using the touch sensor on the headphones. You can also use voice control to play music and adjust the volume.
*For calls and voice AI, only one microphone on either the left or right headphones will be enabled.
The headphones can play music continuously for approximately 8 hours on a single charge (approximately 6.5 hours in ANC mode, approximately 5 hours when using LDAC).
The charging case is equipped with a battery that can be used to charge the headphones. It can be used for up to approximately 36 hours in total. *Approximately 20 hours in LDAC mode, approximately 28 hours in ANC mode.
IPX4 waterproof design. Safe to use even in sudden rain or splashes of water. *Headphones only
It has a matte texture that feels good to the touch and a sophisticated design.
The lithium-ion battery has overcharge and overdischarge protection, allowing for repeated charging and use.
The charging case is equipped with a built-in battery indicator, which lets you know the remaining battery level by the number of times the LED flashes.
When connected to a smartphone, you can check the remaining battery level of the headphones on the smartphone screen.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINKECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging containers that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan