ELECOM Wireless Earphones Bluetooth 5.3 Low Latency Touch Sensor Ultra Compact AAC Compatible Sealed Type-C Charging

Sebelum PPN:
Rp669.900 - Rp799.900
Spesifikasi
Communication Distance (m)Up to about 10 * No obstacles
Communication ProtocolBluetooth standard version 5.3
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeUp to about 40 hours
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging case, USB charging cable (USB-A to USB Type-C(TM)), ear caps (S, M, L: M is already attached to the device) - 1 set each
Listening Time (hour)[Maximum continuous use] Approx. 5 (approx. 20 with charging case)
Mass (g)Headphone unit (one ear): Approx. 3.6, Charging case: Approx. 25
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions, Width W x Depth D x Height H (mm)[Headphone unit (one ear)] Approx. 16 x 24 x 24, [Charging case] Approx. 62 x 25 x 31
OutputBluetooth Power Class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging Time (hour)Headphones: Approx. 1.5, Charging case: Approx. 2
Supported Codecs(A2DP)SBC.AAC
Type[Microphone] MEMS type, [Headphones] Closed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Bluetooth(R) completely wireless stereo headphones have a retro pop design with a cream soda motif.
The charging case expresses soda with bright and transparent colors. The white lid decorated with a single cherry represents ice cream.
An ergonomic design that fits the shape of your ears provides a comfortable fit, and the ultra-lightweight design weighs only 3.6g on each side, ensuring a comfortable fit.
Compatible with the high-quality sound codec AAC, you can experience clear sound with AAC-compatible smartphones and music players such as iPhone.
Adopts a Φ8.0mm external magnetic dynamic driver, Micro ETEM Driver (ELECOM Torus External Magnet Driver), which is small but powerful, and achieves clear sound quality with a wide range.
Low-latency mode reduces video and sound delays peculiar to Bluetooth (R), allowing you to enjoy watching videos and playing games without stress.
The ear caps come in 3 sizes: S/M/L. You can choose the most suitable size according to the size and shape of your ears, reducing the fear of them falling off.
The headphones have a small protrusion, so they don't get caught on masks or hair, making them smart to wear.
The use of touch sensors allows for smooth and shockless operation near your ears, making it difficult for the headphones to slip out of your ears.
You can easily adjust the volume using the headphone's touch sensor while playing music or taking a call.
Since the left and right headphones are completely independent, there is no crosstalk and a realistic stereo image is reproduced.
Headphones can be used only on one side.
If one side of the headphones is not in use, turn off the power or store it in the charging case.
After initial registration, it will automatically pair with devices such as smartphones just by taking it out of the charging case.
It can also be used for telework as it can be connected not only to smartphones and tablets, but also to Bluetooth(R) compatible devices such as computers.
It has a built-in microphone that allows you to not only enjoy music but also make calls.
Compatible with voice AI such as Siri and Google Assistant, you can easily call voice assistants such as smartphones using the touch sensor on the headphones. You can play music and adjust the volume using voice commands.
For calls and voice AI, the microphone of either the left or right headphones will be enabled.
The headphones can play music continuously for about 5 hours on a single charge.
The charging case is equipped with a battery and can charge the headphones. It can be used for up to 20 hours in total.
The compact charging case fits in the palm of your hand, making it easy to carry in your bag or pocket without adding bulk.
Lithium-ion battery with over-charge and over-discharge protection allows for repeated charging and use.
Equipped with a battery indicator so that you can see the status of the battery built into the charging case, and you can understand the charging/remaining level by the number of 4 LEDs lit.
When connected to a smartphone, you can check the remaining battery power of the headphones on the smartphone screen.
The charging case is equipped with a USB Type-C (TM) port, and can be charged with the same cable as smartphones such as the iPhone 15 series and Android.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINKECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan