ELECOM Wireless Earphones Bluetooth 5.2 Active Noise Cancelling Earplug Function Low Latency Mode Ultra Lightweight

Sebelum PPN:
Rp1.299.900
Spesifikasi
Communication Distance (m)Up to about 10 * No obstacles
Communication ProtocolBluetooth standard Version5.2
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeUp to about 70 hours
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging case, USB charging cable (USB-A to USB Type-C(TM)), ear caps (XS, S, M, L: M is already attached to the device) - 1 set each
Listening Time (hour)[Maximum continuous reading] Approx. 5.5 (approx. 22 with charging case)
Mass (g)Headphone unit (one ear): approx. 3.3, Charging case: approx. 32.2
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions (mm)Headphone part (one ear): about 21 x about 24 x about 30, charging case: about 23 x about 59 x about 45
OutputBluetooth Power Class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging Time (hour)Headphones: about 1.5, charging case: about 2-3
Supported Codecs(A2DP)SBC.AAC
Type[Microphone] MEMS type, [Headphones] Closed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Bluetooth(R) fully wireless stereo headphones feature active noise canceling, allowing you to enjoy music without worrying about surrounding noise. They also feature digital earplug mode, low latency mode, and ambient sound mode, allowing you to use them according to your environment. They support the high-quality AAC codec, allowing you to experience clear sound. They also have a palm light function that gently lights up, which is useful when it's dark. They come in six calming colors, so you can choose your favorite color.
These completely wireless Bluetooth(R) stereo headphones feature active noise canceling, allowing you to fully enjoy music without worrying about outside noise.
You can switch between four different modes to suit your environment: active noise canceling mode, digital earplug mode, low latency mode, and ambient sound mode.
"Musicians Reference(R)" is ELECOM's standard label that faithfully conveys the sounds and rich performances of artists.
It supports the high-quality AAC codec, allowing you to experience clear sound on AAC-compatible smartphones and music players, including iPhones.
It uses a Φ10mm external magnetic dynamic driver, Micro ETEM Driver (ELECOM Torus External Magnet Driver), which is small yet powerful, delivering wide-range and clear sound quality.
ANC (Active Noise Cancelling) mode reduces unpleasant noise so you can enjoy music and videos in clear sound without being distracted by surrounding noise.
Digital earplug mode allows you to use the headphones as earplugs without connecting to a smartphone or other device, and in ANC mode when you don't want to listen to music or other media but are bothered by surrounding noise.
Low latency mode reduces the video and audio delays that are unique to Bluetooth(R), allowing you to enjoy watching videos and playing games without stress.
Ambient sound mode allows you to hear the sounds and voices around you while listening to music or watching videos.
The ergonomic design is tailored to the shape of your ear, and the ultra-lightweight design weighs just 3.3g per ear, making for a comfortable fit.
The ear caps come in four sizes: XS/S/M/L. You can choose the size that best suits your ear size and shape, improving the noise canceling effect and reducing the worry of the ear caps falling off.
The headphones have minimal protrusions, making them easy to handle and less likely to get caught on masks or hair.
The use of touch sensors allows for smooth, shock-free operation near the ear, and the headphones are less likely to slip off the ears.
Because the left and right headphones are completely independent, there is no crosstalk, recreating a realistic stereo image.
The headphones can be used on only one side.
*When using only one side, active noise canceling mode, digital earplug mode, and ambient sound mode cannot be used.
*When not in use, turn off the headphone or store it in the charging case.
Available in 6 calm colors. You can choose your favorite color.
After the initial registration, simply open the charging case and the headphones will automatically pair with your smartphone or other devices.
It can be connected not only to smartphones and tablets, but also to computers, so it can be used for telework.
Not only can you enjoy music, but it also has a built-in microphone for making calls.
Supports voice AI such as Siri and Google Assistant, and you can easily call up voice assistants such as smartphones with the touch sensor of the headphones. You can play music and adjust the volume by voice control.
*For calls and voice AI, only one of the microphones on the left or right headphone will be active.
The headphones can play music continuously for about 5.5 hours on a single charge. *About 4.5 hours in ANC mode.
The charging case is equipped with a battery, and can charge the headphones. Total usage time is approximately 22 hours. * Approximately 18 hours in ANC mode.
The compact charging case fits in the palm of your hand, making it easy to carry around.
The lithium-ion battery has overcharge and overdischarge protection so it can be recharged and used repeatedly.
The charging case is equipped with a battery indicator so that you can know the battery status. You can know the remaining battery level by the number of times the LED flashes.
When connected to a smartphone, you can check the remaining battery level of the headphones on the smartphone screen.
The charging case has a palm light function that gently lights up the case. It is useful when you need a little light in a dark place, such as in your bag or in a keyhole.
The charging case is equipped with a USB Type-C(TM) port, so the cable can be inserted regardless of the front or back.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan