ELECOM Wireless Earphones Bluetooth 5.0 Binaural Retractable Cord with Clip Compact

Sebelum PPN:
Rp599.900
Spesifikasi
Cable Length (cm)About 40
Communication Distance (m)Approx. 10 (forecast)
Communication ProtocolBluetooth Standard Version5.0
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeUp to about 120 hours
Frequency Band (GHz)2.4 obi
Included AccessoriesUSB charging cable (Type-C), ear caps (XS, S, M, L: M is already attached to the device), one pair each, instruction manual (with warranty card)
Input TerminalUSB + Type-C (USB-C) (for charging)
Listening Time (hour)[Maximum continuous] Approx. 8.0
Mass (g)About 15
Modulation MethodFHSS (frequency hopping spread spectrum)
Operating Humidity (%RH)20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
Outer Dimensions (mm)Remote control: Approx. 50 x 35 x 18 (excluding protrusions), Headphones (single ear): Approx. 13 x 25 x 23 (excluding cord)
OutputBluetooth Power Class2
Power SupplyDC5V
Recharging Time (hour)About 2.5
StandardTELEC.JATE
Supported Codecs(A2DP)SBC
Type[Microphone] Electret condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A unified minimal design with a single flowing obi and a delicate, matte textured color. FAST MUSIC (TM) label Bluetooth (R) headphones "bund" to wear sound as fashion. The cable can be wrapped around the housing to prevent it from getting entangled and can be stored compactly. In addition, by fastening it to the collar or pocket with a clip, it realizes a comfortable fit that does not make you feel the weight of the battery.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan