ELECOM Wireless Earbuds, Bluetooth 5.2, Ultra-Mini Size, Ultra-Lightweight, Small Charging Case, Type-C, Approximately 14.5 Hours of Playback

Sebelum PPN:
Rp639.900
Spesifikasi
Communication Distance (m)Approximately 10 *No obstacles
Communication ProtocolBluetooth(R) standard version 5.2
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging case, USB charging cable (USB-A to USB Type-C(TM)), ear caps (S, M, L: M is already attached to the device), one pair each, quick guide, ring strap
Listening Time (hour)[Maximum continuous use] Approx. 4.5 hours (approx. 14.5 hours with charging case)
Mass (g)Headphones (one ear): Approx. 3.3, Charging case: Approx. 22.5
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions, Width W x Depth D x Height H (mm)Headphones (one ear): Approx. 23 x 15 x 24, Charging case: Approx. 58 x 29 x 34
OutputBluetooth Power Class2
Playback Frequency Band (Hz)(A2DP)20-20000
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging TimeHeadphones: Approx. 1 hour, Charging case: Approx. 1.5 hours
Supported Codecs(A2DP)SBC
Type[Microphone] MEMS type, [Headphones] Closed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"SOT" brings music closer to you with its cute, small design, just like your favorite stationery. The cute-sounding name comes from Swedish for sweet, adorable, and lovable. These tiny, cute, completely wireless headphones are ultra-mini and lightweight enough to fit in a pencil case, making them a perfect everyday addition. They come with a convenient ring strap for easy portability, so you can take them with you every day without them getting lost in your bag.
"SOT" brings music closer to you with its cute, small design, like your favorite stationery. The cute-sounding name comes from Swedish for sweet, adorable, and lovable. These tiny, cute, completely wireless headphones are so light and compact they can fit in a pencil case, making them a perfect everyday addition.
Its super-mini size fits perfectly in the palm of your hand. It can easily be stored in a pencil case or small bag, and can be carried around anywhere like a stationery item.
The ultra-lightweight design makes it light and comfortable to wear, and the rounded shape creates a casual cuteness.
Choose your favorite from four soft earth colors that blend seamlessly into your everyday life. The design is both comfortable to use and beautiful to look at.
It comes with a cute ring strap that matches the color of the device, making it easy to find in your bag and convenient to carry around.
It can play continuously for approximately 4.5 hours, so you can enjoy music and watching videos on your way to school or work without worrying about charging.
Equipped with high-quality drivers that deliver clear sound despite their small size, you can enjoy every detail of your favorite music.
The touch sensor lets you easily play, stop, and adjust the volume of music by simply tapping the earpiece. You can easily operate the controls at any time, even while playing music or during a call.
A USB-A to USB Type-CTM cable is included for easy portability. Three ear cap sizes (S/M/L) are available, allowing you to choose the size that best suits your ear size and shape, reducing the risk of the earphones falling out.
The headphones have a minimal protrusion, so they are less likely to get caught on masks or hair and can be worn smartly.
The left and right headphones are completely independent, so you can enjoy a realistic stereo image without crosstalk.
The headphones can be used on one side only.
*When not in use, turn off the headphones or store them in the charging case.
Once registered, simply remove the headphones from the charging case and they will automatically pair with your smartphone or other registered device.
It can be connected not only to smartphones and tablets, but also to Bluetooth-enabled devices such as computers, so it can also be used to watch videos on a computer.
It has a built-in microphone that allows you to not only enjoy music but also make calls.
The headphones are compatible with voice AI such as Siri and Google Assistant, and the touch sensor on the headphones allows you to easily call up voice assistants on your smartphone or other devices. You can also easily control music and volume using voice commands.
*For calls and voice AI, only one microphone on either the left or right headphones will be enabled.
The charging case has a built-in battery, so you can charge the headphones while they are stored in the case, giving you up to 14.5 hours of use in total.
The lithium-ion battery has overcharge and overdischarge protection, allowing for repeated charging and use.
The charging case is equipped with a battery indicator that lets you see the remaining battery level at a glance. The flashing LED indicates the charging/remaining battery level.
When connected to a smartphone, you can check the remaining battery level of the headphones on the smartphone screen.
The charging case is equipped with a USB Type-C port, so you can charge it using the included cable, as well as the same cable as smartphones such as the iPhone 16 series and Android phones.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan