ELECOM Wireless Earbuds, Bluetooth 5.2, Ultra-Mini Size, Ultra-Lightweight, Small Charging Case, Type-C, Approximately 14.5 Hours of Playback

Sebelum PPN:
Rp639.900
Spesifikasi
Communication Distance (m)Approximately 10 *No obstacles
Communication ProtocolBluetooth(R) standard version 5.2
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging case, USB charging cable (USB-A to USB Type-C(TM)), ear caps (S, M, L: M is already attached to the device), one pair each, quick guide, ring strap
Listening Time (hour)[Maximum continuous use] Approx. 4.5 hours (approx. 14.5 hours with charging case)
Mass (g)Headphones (one ear): Approx. 3.3, Charging case: Approx. 22.5
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions, Width W x Depth D x Height H (mm)Headphones (one ear): Approx. 23 x 15 x 24, Charging case: Approx. 58 x 29 x 34
OutputBluetooth Power Class2
Playback Frequency Band (Hz)(A2DP)20-20000
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging TimeHeadphones: Approx. 1 hour, Charging case: Approx. 1.5 hours
Supported Codecs(A2DP)SBC
Type[Microphone] MEMS type, [Headphones] Closed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-mini and lightweight! These completely wireless headphones are portable and can be carried anywhere. They're ultra-mini and lightweight, fitting comfortably in the palm of your hand, making them easy to store in your pocket or small bag. The included ring strap makes them easy to find and carry around.
These ultra-mini and lightweight completely wireless Bluetooth(R) headphones are compact when worn and stored.
With an ultra-mini size of just 58mm wide, it fits comfortably in the palm of your hand, and its ultra-lightweight design weighs just 25.8g including the charging case, making it easy to store in your pocket or mini bag.
The ultra-lightweight design weighs just 3.3g per side, making it comfortable to wear.
The ring strap makes it easy to find in your bag and convenient to carry.
It can play continuously for approximately 4.5 hours, so you can enjoy music and watching videos on your way to school or work without worrying about charging.
Equipped with high-quality drivers that deliver clear sound despite their small size, you can enjoy every detail of your favorite music.
The touch sensor lets you easily play and stop music and adjust the volume by simply tapping the earpiece. You can easily operate the controls at any time, even while playing music or during a call.
A USB-A to USB Type-CTM cable is included for easy portability. Three ear cap sizes (S/M/L) are available, allowing you to choose the size that best suits your ear size and shape, reducing the risk of the earphones falling out.
The headphones have a minimal protrusion, so they are less likely to get caught on masks or hair and can be worn smartly.
The left and right headphones are completely independent, so you can enjoy a realistic stereo image without crosstalk.
The headphones can be used on one side only.
*When not in use, turn off the headphones or store them in the charging case.
Once registered, simply remove the headphones from the charging case and they will automatically pair with your smartphone or other registered device.
It can be connected not only to smartphones and tablets, but also to Bluetooth-enabled devices such as computers, so it can be used to watch videos on a computer or when working remotely.
It has a built-in microphone that allows you to not only enjoy music but also make calls.
Compatible with voice AI such as Siri and Google Assistant, the headphones' touch sensor allows you to easily call voice assistants such as those on your smartphone. You can also easily play music and adjust the volume using voice commands.
*For calls and voice AI, only one microphone on either the left or right headphones will be enabled.
The charging case has a built-in battery, so you can charge the headphones while they are stored in the case, giving you up to 14.5 hours of use in total.
The lithium-ion battery has overcharge and overdischarge protection, allowing for repeated charging and use.
The charging case is equipped with a battery indicator that lets you see the remaining battery level at a glance. The flashing LED indicates the charging/remaining battery level.
When connected to a smartphone, you can check the remaining battery level of the headphones on the smartphone screen.
The charging case is equipped with a USB Type-C port, so you can charge it using the included cable, as well as the same cable as smartphones such as the iPhone 16 series and Android phones.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan