ELECOM Wireless Earbuds with Bluetooth Microphone Earplug Type FASTMUSIC 9.0mm Driver

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (cm)About 60
Communication Distance (m)Approx. 10 (forecast)
Communication ProtocolBluetooth standard Version5
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeUp to about 90 hours
Frequency Band (GHz)2.4 obi
Included AccessoriesUSB charging cable, ear cap (XS, S, M, L: M already installed on the main unit) 1 set each, instruction manual
Listening Time (hour)[Maximum continuous] Approx. 4.0
Mass (g)About 12
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions (mm)Remote control part: Approximately 13 * 10 * 70 (except protrusion), Headphone part (one ear): Approximately 14 * 21 * 19 (we do not include cord)
OutputBluetooth Power Class2
Playback Frequency Band (Hz)[A2DP] 20 to 20,000 (at 44.1 kHz sampling)
Power SupplyDC5V
Recharging Time (hour)About 2
Supported Codecs(A2DP)SBC
Type[Microphone] Electret condenser type, [Headphones] Closed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection even for the first time. Bluetooth (R) wireless headphones from the FAST MUSIC (TM) label that are safe and comfortable to connect and listen to immediately with a simple function of only one button.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 1

Ulasan Produk

Tidak ada ulasan