ELECOM Wireless Charger, Qi2 Compatible, 15W/7.5W/5W, Magnetic Charging Stand, 3-in-1 Simultaneous Charging, 1.5m Cable Included

Sebelum PPN:
Rp2.599.900
Spesifikasi
CableUSB+Type-C+-+USB+Type-C cable
Cable Length (m)About 1.5
Included AccessoriesCable
InputMaximum 9V/3A or 12V/3A or 15V/2.4A (USB Power Delivery compatible)
Input TerminalUSB Type-CTM port
LED ColorWhen powered on: Lights up blue for 3 seconds/When in standby: Lights off/When charging: Lights up blue/When an error occurs: Flashes blue *The LED display only indicates the charging status of the base.
Mass (g)About 340
Operating Humidity (%)30~80
Operating Temperature Range (°C)0~30
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 126x110x156
Output Power (W)Stand: Qi2:5/7.5/15, Base: Qi:5, Apple Watch: Fast Charging
Suitable ModelsStand: For devices that support Qi2 (MPP) 15W wireless charging; Base: For devices that support Qi 5W (BPP); Apple Watch charging unit: For Apple Watch series
Target AreaJapan
Various certificationsQi2 (MPP/BPP)/Made for Apple Watch certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 3-in-1 Qi2 wireless charging stand can simultaneously charge a Qi2-compatible smartphone, Apple Watch, and compatible AirPods. It can also charge an iPhone with a maximum output of 15W.
This product is officially certified to comply with the international standard for wireless power transmission, Qi 2, established by the Wireless Power Consortium (WPC). It is also officially certified as Made for Apple Watch by Apple, meaning you can use it without worrying about compatibility issues.
*ELECOM is a member company of the Wireless Power Consortium.
The magnets secure it in place so you can place it either vertically or horizontally, allowing you to use your smartphone while it charges.
Because it is wireless charging, the smartphone's charging port is not used. You can also charge with wired earphones or USB memory plugged in.
Even if your smartphone gets wet, you can quickly charge it by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away.
*This product is not waterproof.
Even if your smartphone rings, the charging part will not shift or come off due to vibration, allowing for stable charging.
You can wirelessly charge compatible AirPods, smartphones, and Apple Watches at the same time. You can also charge other Qi-compatible devices besides AirPods.
You can charge your Apple Watch with the band attached.
It has an LED that lets you check the charging status.
The base has a built-in weight, so you can place your smartphone stably.
Both the magnet and base can be charged with a wireless charging compatible case attached. *The magnet only works with cases equipped with a magnet.
*Only cases that are compatible with wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
*Smartphone rings and cases that contain metal or magnets, other than cases that are compatible with wireless charging

Ulasan Produk

Tidak ada ulasan