ELECOM Wireless charger, Qi certified, Qi2 compatible, 15W/7.5W/5W, magnetic, desktop, stand, ring included, simultaneous charging

Sebelum PPN:
Rp2.399.900
Spesifikasi
CableUSB+Type-C+-+USB+Type-C cable
Cable Length (m)About 1.5
ColorBlack, [Cable] Black
Included AccessoriesCable
InputMaximum 5V/3A or 9V/3A (USB Power Delivery compatible)
Input TerminalUSB Type-CTM port
Mass (g)About 88
Operating Humidity (%)30~80
Operating Temperature Range (°C)0~30
Output Power (W)Qi2: 5/7.5/15, Apple Watch: Fast charging compatible
Suitable ModelsQi2 (MPP) 15W standard wireless charging compatible devices, Apple Watch series
Target AreaJapan
Various certificationsQi2 (MPP)/Made for Apple Watch certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's a great device to have around with you. This wireless charger can wirelessly charge your iPhone and Apple Watch at the same time, and can also be used as a smartphone stand. It supports the Qi2 standard, which allows compatible iPhones to be fixed with magnets and charged quickly. It also has the official Apple certification Made for Apple Watch. Stable charging is possible.
This wireless charger can charge your iPhone and Apple Watch at the same time. You can charge two devices with a single cable, reducing the amount of items you need to carry around for your devices.
This product is officially certified to comply with the international standard for wireless power supply, "Qi 2," established by the Wireless Power Consortium (WPC). It is also certified as Made for Apple Watch by Apple. You can use it without worrying about compatibility.
*ELECOM is a member company of the Wireless Power Consortium.
It can charge compatible iPhones at high speeds of 15W. It can be fixed perfectly to the charging part with a magnet. It won't slip out even if your smartphone vibrates, so you don't have to worry about the charger coming off.
You can charge your Apple Watch just by placing it on the charger. You can also charge compatible AirPods/AirPods Pro. You can charge two familiar Apple devices at the same time.
You can also use the ring as a smartphone stand. You can hold your smartphone horizontally and watch videos or make video calls while charging.
The smartphone's charging port is not in use while charging. You can also charge the smartphone with wired earphones or USB memory plugged in.
The stand can be folded up to a compact size, making it easy to carry around and convenient to fit in a pouch or bag.
It is equipped with a foreign object detection function, making it safe to use.
You can charge the device while it is in the magnetic wireless charging case.
*Only for cases that support wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
*Smartphone rings and cases that contain metal or magnets, other than cases that are compatible with wireless charging, cannot be used. Please remove them before use as they may cause heat generation.
A 1.5m cable in the same color as the device is included. It can be charged by connecting it to a USB Type-C(TM) port.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, please prepare a separate USB output adapter that supports an output of USB Power Delivery 30W or more.
*Please check the compatibility table for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan