ELECOM Wireless Charger, Qi Certified, Qi2 Compatible, 15W/7.5W/5W, Magnetic Charging Stand, 2-in-1, Simultaneous Charging, Integrated Cable

Sebelum PPN:
Rp1.099.900
Spesifikasi
CableIntegrated USB Type-C plug cable
Cable Length (m)About 1.5
ColorBlack, [Cable] Black
InputMaximum 5V/3A or 9V/3A (USB Power Delivery compatible)
Input TerminalUSB Type-C(TM) plug (cable integrated)
LED ColorPowered: Blue lights up for 3 seconds/Standby: Off/Charging: Red lights up/Charging complete: Blue lights up/Error: Red and blue flashing *Depending on the model, the LED color may not change when charging is complete.
Mass (g)Approximately 320 (including cables and connectors)
Operating Humidity (%)10~90
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 90 x 90 x 145 (excluding cable)
Output Power (W)Stand: Qi2:5/7.5/15, Base: Qi:5
Suitable ModelsStand: For devices that support Qi2 (MPP) 15W standard wireless charging, Base: For devices that support Qi 5W (BPP) standard
Target AreaJapan
Various certificationsQi2(MPP/BPP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wirelessly charge your smartphone and earphones simultaneously. This 2-in-1 Qi2 standard wireless charging stand allows you to quickly charge compatible smartphones like iPhones and AirPods. It supports both portrait and landscape orientation, allowing you to check calls and watch videos while charging.
This 2-in-1 Qi2 wireless charging stand can simultaneously charge your Qi2-compatible smartphone and compatible AirPods with a simple magnetic connection. It can charge your iPhone with a maximum output of 15W.
This is an officially certified product that complies with the international standard for wireless power supply, Qi 2, established by the WPC (Wireless Power Consortium).
*ELECOM is a member company of the Wireless Power Consortium.
The magnets secure it in place so you can place it either vertically or horizontally, allowing you to use your smartphone while it charges.
Because it is wireless charging, the smartphone's charging port is not used. You can also charge with wired earphones or USB memory plugged in.
Even if your smartphone gets wet, you can quickly charge it by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away.
*This product is not waterproof.
Even if your smartphone rings, the charging part will not shift or come off due to vibration, allowing for stable charging.
By placing compatible AirPods on the base, you can wirelessly charge your smartphone and AirPods simultaneously. It can also charge other Qi-compatible devices.
It is equipped with foreign object detection and temperature rise protection functions, making it safe to use.
It has an LED that lets you check the charging status.
The base has a built-in weight, so you can place your smartphone stably.
Both the magnet and base can be charged with a wireless charging compatible case attached. *The magnet only works with cases equipped with a magnet.
*Only cases that are compatible with wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
*Smartphone rings and cases that contain metal or magnets, other than those compatible with wireless charging, cannot be used. Please remove them before use as they may generate heat.
It comes with an integrated cable that is the same color as the device and is approximately 1.5m long, allowing for a relaxed connection.
*This product uses magnets. Do not bring magnetic cards (credit cards, cash cards, etc.) near it.
*This product does not come with a USB output adapter (AC charger, etc.). To use this product, you will need a separate USB output adapter with a USB Power Delivery of 30W or more.
*Please check the compatibility table for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This product is made with environmentally friendly materials, with over 10% of the main components and constituent materials being recycled.

Ulasan Produk

Tidak ada ulasan