ELECOM Wireless charger Qi2 compatible 15W/7.5W/5W Magnetic charging stand 3-in-1 simultaneous charging Cable included 1.5m

Sebelum PPN:
Rp2.799.900
Spesifikasi
CableUSB+Type-C+-+USB+Type-C cable
Cable Length (m)About 1.5
Included AccessoriesCable
InputMaximum 5V/3A or 9V/3A (USB Power Delivery compatible)
Input TerminalUSB Type-CTM port
LED ColorWhen the product is powered on: Always lit blue
Mass (g)About 280
Operating Humidity (%)30~80
Operating Temperature Range (°C)0~30
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 70 x 70 x 79 (excluding cable)
Output Power (W)Qi2:5/7.5/15, Qi:5 for AirPods, Apple Watch: Fast Charging
Suitable ModelsStand: Devices compatible with Qi2 (MPP) 15W standard wireless charging, Qi for AirPods: AirPods series compatible with wireless charging (as of October 2024), Apple Watch charging section: Apple Watch series
Target AreaJapan
Various certificationsQi2 (MPP/BPP)/Made for Apple Watch certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge three devices at once with a small body. This wireless charger can charge your iPhone, AirPods, and Apple Watch all at once. The rounded cube shape blends in with any environment and makes your desk look neat. It supports the Qi2 standard, which allows compatible iPhones to be fixed with magnets and charged quickly. It is also certified as Made for Apple Watch by Apple.
This wireless charger can charge your iPhone, AirPods, and Apple Watch all at once. Its compact cube shape means you can store all the charging items on your desk in one place.
This product is officially certified to comply with the international standard for wireless power supply, "Qi 2," established by the Wireless Power Consortium (WPC). It is also certified as Made for Apple Watch by Apple. You can use it without worrying about compatibility.
*ELECOM is a member company of the Wireless Power Consortium.
It can charge compatible iPhones at high speeds of 15W. It can be fixed perfectly to the charging part with a magnet. It won't slip out even if your smartphone vibrates, so you don't have to worry about the charger coming off.
The angle of the iPhone charging port can be flexibly adjusted. You can use it at your preferred angle depending on the situation, such as watching videos or making video calls.
Simply place your Apple Watch on the charger to charge. Compatible models, including the Apple Watch Series 7, can be fast-charged.
The AirPods charging port on the front allows you to wirelessly charge compatible AirPods/AirPods Pro.
The iPhone charging section and Apple Watch charging module can be folded and stored. The rounded cube shape with rounded corners makes it easy to blend into any environment.
It is equipped with a foreign object detection function, making it safe to use.
You can charge the device while it is in the magnetic wireless charging case.
*Only for cases that support wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
*Smartphone rings and cases that contain metal or magnets, other than cases that are compatible with wireless charging, cannot be used. Please remove them before use as they may cause heat generation.
A 1.5m cable in the same color as the device is included. It can be charged by connecting it to a USB Type-C(TM) port.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, please prepare a separate USB output adapter that supports USB Power Delivery 30W or more.
*Please check the compatibility table for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan