ELECOM Wireless charger Qi certified Qi2 compatible 15W/7.5W/5W Magnetic desktop stand 2Way Cable included 1m

Sebelum PPN:
Rp739.900
Spesifikasi
CableUSB Type-C - USB Type-C
Cable Length (m)About 1
Included AccessoriesCable
InputMaximum 5V/3A or 9V/2.2A (USB Power Delivery compatible)
Input TerminalUSB Type-CTM port
Mass (g)About 168
Operating Temperature Range (°C)0~40
Output Power (W)5/7.5/15
Suitable ModelsDevices that support Qi2 (MPP) 15W standard wireless charging
Target AreaJapan
Various certificationsQi2(MPP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Qi2 standard wireless charging stand that can quickly charge Qi2 compatible smartphones by simply fixing them in place with magnets. It can charge iPhones with a maximum output of 15W.
This product is officially certified as compliant with the international standard for wireless power supply, "Qi 2," established by the WPC (Wireless Power Consortium).
*ELECOM is a member company of the Wireless Power Consortium.
The magnets secure it in place in either portrait or landscape orientation, allowing you to use your smartphone while it charges.
The stand can be flexibly adjusted to any angle, allowing you to use it at your preferred angle depending on the situation, such as when watching videos or making video calls.
Because it is wireless charging, the smartphone's charging port is not used. It is possible to charge with wired earphones or USB memory plugged in.
Even if your smartphone gets wet, you can charge it immediately by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away.
*This product is not waterproof.
Even if your smartphone rings, the charging part will not shift or come off due to vibration, so you can charge it steadily.
A convenient 2-way type. You can charge your smartphone by standing the stand up and securing it with a magnet, or charge your AirPods by folding it up and placing it on the top.
The stand can be folded up to a compact size, making it easy to carry around and convenient to fit in a pouch or bag.
It is equipped with a foreign object detection function, making it safe to use.
You can charge the device while it is in the magnetic wireless charging case.
Only for cases that support wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
Smartphone rings and cases that contain metal or magnets, other than cases that are compatible with wireless charging, cannot be used. Please remove them before use as they may cause heat generation.
The included cable is approximately 1m long and is the same color as the device itself. It can be charged by connecting it to a USB Type-C(TM) port.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, please prepare a separate USB output adapter that supports an output of USB Power Delivery 20W or more.
*Please check the compatibility table for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan