ELECOM Wireless charger Qi certified Qi2 compatible 15W/7.5W/5W Magnetic Desktop Integrated cable 1.5m Just place it on the charger

Sebelum PPN:
Rp739.900
Spesifikasi
CableBuilt-in USB Type-C cable
Cable Length (m)About 1.5
ColorShiro-chan (silver x black), [cable] white
InputMaximum 5V/3A or 9V/2.2A (USB Power Delivery compatible)
Input TerminalUSB Type-C(TM) plug (cable integrated)
Mass (g)Approx. 65 *including cables and connectors
Operating Temperature Range (°C)0~35
Output Power (W)5/7.5/15
Suitable ModelsDevices that support Qi2 (MPP) 15W standard wireless charging
Target AreaJapan
Various certificationsQi2(MPP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wireless charger supports the Qi2 standard and can be fast charged simply by attaching it to a Qi2-compatible smartphone with a magnet. The magnet sticks perfectly to the back of the smartphone, so you can easily operate your smartphone while it is charging wirelessly. The maximum output is 15W. This is a cute Shiro-chan model.
This is a wireless charger that supports the Qi2 standard and allows for high-speed charging simply by attaching it to a Qi2-compatible smartphone with a magnet.
This product is officially certified as compliant with the international standard for wireless power supply, "Qi 2," established by the WPC (Wireless Power Consortium).
*ELECOM is a member company of the Wireless Power Consortium.
It can charge iPhones with a maximum output of 15W, achieving faster charging speeds than the conventional Qi standard.
It has a compact size of approximately 60mm in diameter and does not interfere with the iPhone's rear camera.
The magnets allow it to attach perfectly to the back of your smartphone, making it easy to operate your smartphone while it's wirelessly charging.
Even if your smartphone rings, the charging part will not shift or come off due to vibration, so you can charge it steadily.
It is equipped with a foreign object detection function, making it safe to use.
Even if your smartphone gets wet, you can charge it immediately by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away.
*This product is not waterproof.
You can also charge it with the case on.
* Only for cases with a thickness of 3mm or less and cases that support wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
Smartphone rings and cases that contain metal or magnets, other than cases that are compatible with wireless charging, cannot be used. Please remove them before use as they may cause heat generation.
This is a cute Shiro-chan model.
It uses an integrated cable that is approximately 1.5m long, allowing for a relaxed connection.
The integrated cable uses a USB Type-C(TM) plug. It can be charged from an AC charger with a USB Type-C port.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, please prepare a separate USB output adapter that supports an output of USB Power Delivery 20W or more.
*Please check the compatibility table for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan