ELECOM Wireless charger Qi certified 5W tabletop anti-slip pad with integrated cable for free charging

Sebelum PPN:
Rp369.900
Spesifikasi
CableIntegrated USB Type-C(TM) (USB-C(TM)) cable
Cable Length (m)About 1
Input TerminalUSB Type-C(TM)(USB-C(TM)) port (cable integrated)
LED ColorPowered: Blue lights up for 3 seconds/Standby: Off/Charging: Red lights up/Charging complete: Blue lights up/Error: Red and blue flashing *Depending on the model, the LED color may not change when charging is complete.
Mass (g)Approximately 63.4 (including cable and connector)
Operating Humidity Range10%~85%
Operating Temperature Range (°C)0~40
Region to UseJapan (under warranty)
Suitable ModelsDevice that supports 5W (BPP) Qi standard wireless charging
Various certificationsQi (BPP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Qi standard compatible wireless charger that can be charged just by placing a compatible smartphone on it. A non-slip pad is placed on the top surface to prevent scratches on the smartphone body and prevent it from slipping due to vibration. Whether you place your smartphone vertically or horizontally, you can check the operation with the LED. Maximum output is 5W.
This is a Qi standard compatible wireless charger that can charge your smartphone at 5W just by placing it on it.
This is an officially certified product that complies with Qi, the international standard for wireless power transfer established by WPC (Wireless Power Consortium).
ELECOM is a member company of the Wireless Power Consortium.
It is compact in size and does not interfere with the iPhone's rear camera.
Equipped with foreign object detection function, temperature rise protection function, etc., so you can use it safely.
A non-slip pad is placed on the top surface to prevent scratches on the smartphone body and prevent it from slipping due to vibration.
It comes with an operation confirmation LED that allows you to see the charging status at a glance.
Whether you place your smartphone vertically or horizontally, you can check the operation with the LED.
It is also possible to charge with the case attached.
Only for cases with a thickness of 3mm or less. Even if the case is 3mm or less, charging may not be possible depending on its specifications and conditions.
Smartphone rings, cases, etc. that contain metal, magnets, etc. cannot be used. Please remove it before use as there is a risk of overheating.
It uses an integrated cable that is the same color as the main unit and has a length of approximately 1 m for easy connection.
This product does not come with a USB output adapter (AC charger, etc.). To use this product, please separately prepare a USB output adapter with an output of 5V/2A or more.
Please check the compatibility table for charging compatible models.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.

Ulasan Produk

Tidak ada ulasan