ELECOM Wireless Charger Qi Certification Qi2 Compatible 15W/7.5W/5W Magnetic Tabletop Cable Integrated 1.5m Just Place Charger

Sebelum PPN:
Rp599.900
Spesifikasi
CableBuilt-in USB Type-C cable
Cable Length (m)About 1.5
ColorSilver, [Cable] White
InputMaximum 5V/3A or 9V/2.2A (USB Power Delivery compatible)
Input TerminalUSB Type-C(TM) plug (cable integrated)
Mass (g)Approx. 65 *including cables and connectors
Operating Temperature Range (°C)0~35
Output Power (W)5/7.5/15
Suitable ModelsDevices that support Qi2 (MPP) 15W standard wireless charging
Target AreaJapan
Various certificationsQi2(MPP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wireless charger supports the Qi2 standard and can be fast charged simply by attaching it to a Qi2-compatible smartphone with a magnet. The magnet fits snugly to the back of the smartphone, making it easy to operate the smartphone while it is charging wirelessly. The maximum output is 15W.
This is a wireless charger that supports the Qi2 standard and allows for high-speed charging by simply attaching it to a Qi2-compatible smartphone with a magnet.
This is an officially certified product that complies with the international standard for wireless power supply, Qi 2, established by the WPC (Wireless Power Consortium).
*ELECOM is a member company of the Wireless Power Consortium.
It can charge iPhones with a maximum output of 15W, achieving faster charging than the previous Qi standard.
It has a compact size of approximately 60mm in diameter that does not interfere with the iPhone's rear camera.
The magnetic attachment allows it to fit snugly onto the back of your smartphone, making it easy to operate your smartphone while it's wirelessly charging.
Even if your smartphone rings, the charging part will not shift or come off due to vibration, allowing for stable charging.
It is equipped with a foreign object detection function, making it safe to use.
Even if your smartphone gets wet, you can quickly charge it by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away.
*This product is not waterproof.
You can also charge it with the case on.
*Only for cases 3mm thick or less and cases that support wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
Smartphone rings and cases that contain metal or magnets, other than cases that are compatible with wireless charging, cannot be used. Please remove them before use as they may generate heat.
It uses an integrated cable that is approximately 1.5m long, allowing for a relaxed connection.
The integrated cable uses a USB Type-C(TM) plug, so you can charge it from an AC charger with a USB Type-C port.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, you will need a separate USB output adapter that supports USB Power Delivery of 20W or more.
*Please check the compatibility table for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait