ELECOM Wireless Charger 7.5W Magnetic Stand Apple Watch Charger Fitting Possible Simultaneous Charging

Sebelum PPN:
Rp889.900
Spesifikasi
CableUSB Type-C(TM)(USB-C(TM)) to USB Type-C(TM)(USB-C(TM)) cable *Charging only
Cable Length (m)About 1.5
ColorWhite, [Cable] White
Included AccessoriesCable
Input TerminalUSB Type-C (TM) (USB-C (TM)) port
LED ColorPowered: Blue lights up for 3 seconds/Standby: Off/Charging: Red lights up/Charging complete: Blue lights up/Error: Red and blue flashing *Depending on the model, the LED color may not change when charging is complete.
Mass (g)About 220
Operating Humidity Range (%RH)10~85
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 123 x 80 x 125
Region to UseJapan (guarantee)
Suitable ModelsIPhone series compatible with MagSafe standard, Apple Watch series (when Apple Watch magnetic charging cable is inserted)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a wireless charger that can charge while fixing the MagSafe compatible iPhone series with a magnet, and can charge Apple Watch at the same time by fitting the Apple Watch magnetic charging cable. The iPhone can be fixed with a magnet and charged at 7.5W. In addition, it can be placed vertically or horizontally, so you can check incoming calls and watch videos while charging. The Apple Watch series can be easily charged just by setting it with the band attached.
* This product does not come with a USB output adapter (such as an AC charger). Please prepare a separate USB output adapter that supports USB Power Delivery 20W or more. * Apple Watch magnetic charging cable is not included with this product. Please prepare separately to charge Apple Watch. * Depending on the model, the color of the LED may not change when charging is complete.

Ulasan Produk

Tidak ada ulasan