ELECOM Wireless Charger 7.5W Magnetic Desktop Stand Wall Mounted Type C Input Just Place and Charge

Sebelum PPN:
Rp669.900
Spesifikasi
CableUSB Type-C (TM) (USB-C (TM)) to USB Type-C (TM) (USB-C (TM)) Cable
Cable Length (cm)About 150
Included AccessoriesCables, expansion sticks, wall fixing screws, double-sided tape
Input TerminalUSB Type-C (TM) (USB-C (TM)) port
LED ColorEnergized: Blue 3 seconds lit/Standby: Off/Charging: Red lit/Charging completed: Blue lit/Error: Red blue blinking * Depending on the model, the LED color may not change when charging is complete.
Mass (g)About 43
Operating Humidity Range (%RH)10~85
Operating Temperature Range (°C)0~35
Suitable ModelsIPhone series compatible with MagSafe standard * As of May 2022

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Customize the magnetic wireless charger to suit your life! A wireless charger that can be fixed to the MagSafe compatible iPhone series with a magnet. You can customize how to use it by using the expansion stick stored on the bottom of this product. When you insert the expansion stick into the hole on the bottom of the main unit, it becomes a simple stand, and you can enjoy watching videos while charging. You can also easily fix or remove this product by installing the expansion stick on the wall or tabletop using the attached screws or double-sided tape. It comes with a 1.5m cable with plenty of length, so you can enjoy charging without stress while using the terminal. The maximum output is 7.5W.
Feature
Specification
[Warranty area] Japan

Ulasan Produk

Tidak ada ulasan