ELECOM Wireless Charger 7.5W + 5W Magnetic Stand Apple Watch Charger Fitting Possible Simultaneous Charging

Sebelum PPN:
Rp1.099.900
Spesifikasi
CableUSB Type-C(TM)(USB-C(TM)) to USB Type-C(TM)(USB-C(TM)) cable *Charging only
Cable Length (m)About 1.5
Included AccessoriesCable
Input TerminalUSB Type-C (TM) (USB-C (TM)) port
LED ColorPowered: Blue lights up for 3 seconds/Standby: Off/Charging: Red lights up/Charging complete: Blue lights up/Error: Red and blue flashing *Depending on the model, the LED color may not change when charging is complete.
Mass (g)About 250
Operating Humidity Range (%RH)10~85
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 151 x 80 x 125
Region to UseJapan (guarantee)
Suitable ModelsMagnet: MagSafe compatible iPhone series; Base: AirPods series compatible with wireless charging; Apple Watch holder: Apple Watch series (when Apple Watch magnetic charging cable is inserted)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The iPhone series that supports MagSafe, the AirPods series that supports wireless charging, and the Apple Watch series can be wirelessly charged at the same time by inserting the Apple Watch magnetic charging cable. The iPhone can be fixed with a magnet and charged at 7.5W. In addition, it can be placed vertically or horizontally, so you can check incoming calls and watch videos while charging. The AirPods series can be easily charged by simply placing it on the pedestal, and the Apple Watch series can be easily charged by simply setting it with the band attached.
* This product does not come with a USB output adapter (such as an AC charger). Please prepare a separate USB output adapter that supports USB Power Delivery 20W or more. *USB Type-C and USB-C are trademarks of USB Implementers Forum

Ulasan Produk

Tidak ada ulasan