ELECOM Wireless Bluetooth Mouse, Quiet, 4 Buttons, Slim, Rechargeable, Gunmetal Black

Sebelum PPN:
Rp479.900
Spesifikasi
Applicable StandardBluetooth 4.2 Class2/profile:HOGP(HID Over GATT Profile)
Battery LifeApproximately 111 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation
ColorGunmetal black
Communication ProtocolGFSK method
Continuous Operation TimeAbout 76 hours
Continuous Standby TimeAbout 83 days
Frequency Band2.4GHz band
Included AccessoriesCharging cable [USB-A<->USB Micro-B] (cable length: 0.15m) x 1
LED ColorBlue
Mass (g)[Mouse body] Approx. 49
Number of Buttons4 + * Including wheel button
Number of Connections3 devices *Simultaneous connection is not possible.
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 55.5 x 103.8 x 28.0
Power Supply[Main unit] Built-in lithium-ion rechargeable battery
Reading methodOptical sensor method
Resolution1600 count
SizeM
Suitable ModelsWindows OS, macOS, Chrome OS, Android, iOS, iPad OS equipped machine compatible with Bluetooth (R) HOGP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended for business people who travel a lot and teleworkers. The rechargeable Bluetooth(R) "Slint Mobile Mouse" is approximately 28mm thin, making it easy to carry and operate.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan