ELECOM Wireless Bluetooth Mouse, Quiet, 4 Buttons, Rechargeable, Lightweight, Slim, Connects 3 Devices Simultaneously, Symmetrical
Spesifikasi
| Applicable Standard | Bluetooth 4.2 Class2/profile:HOGP(HID Over GATT Profile) |
|---|---|
| Battery Life | Approximately 111 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation |
| Communication Protocol | GFSK method |
| Continuous Operation Time | About 76 hours |
| Continuous Standby Time | About 83 days |
| Frequency Band | 2.4GHz band |
| Included Accessories | Charging cable [USB-A<->USB Micro-B] (cable length: 0.15m) x 1, storage pouch x 1 |
| LED Color | Blue |
| Mass (g) | [Mouse body] Approx. 49 |
| Number of Buttons | 4 + * Including wheel button |
| Number of Connections | 3 devices *Simultaneous connection is not possible. |
| Number of Wheels | 1 piece |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Mouse body] 55.5 x 103.8 x 28.0 |
| Power Supply | [Main unit] Built-in lithium-ion rechargeable battery |
| Reading method | Optical sensor method |
| Resolution | 1600 count |
| Size | M |
| Suitable Models | Windows OS, macOS, Chrome OS, Android, iOS, iPad OS equipped machine compatible with Bluetooth (R) HOGP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Recommended for business people who travel a lot and teleworkers. The rechargeable Bluetooth(R) "Slint Mobile Mouse" is approximately 28mm thin, making it easy to carry and operate.
* It may be necessary to update to the latest version of each OS or install a service pack.
* It may be necessary to update to the latest version of each OS or install a service pack.
Ulasan Produk
Tidak ada ulasan




















































































































































