ELECOM Wireless Bluetooth Mouse, 2.4GHz and 3.0GHz, Quiet, Tilt Wheel, 7 Buttons, Compatible with Windows, Mac, and iPad, OSMOD

Sebelum PPN:
Rp669.900
Spesifikasi
Battery LifeUp to approximately 2 years (estimated when using alkaline batteries) *May vary depending on usage conditions.
BluetoothBluetoothLowEnergy
Connector ShapeUSB-A plug
Frequency Band2.4GHz band
FunctionConnection switching: Supported (USB 2.4GHz wireless)
Mass (g)Mouse: Approx. 82, Receiver: Approx. 2
Number of Buttons7 buttons *including wheel button and tilt wheel
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Mouse: Approx. 65 x 120 x 40, Receiver: Approx. 13 x 19 x 6
Power SupplyOne AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery
Reading methodBlueLED
Resolution (dpi)Sensor: 1000/1500/2000
Set ContentsMouse x 1, Receiver x 1, AA alkaline battery for operation check x 1, Quick Start Guide x 1
SizeL
Suitable Models[Bluetooth] Windows, macOS, iOS, iPadOS, ChromeOS, and Android devices that support Bluetooth Low Energy. [USB] Windows, macOS, and ChromeOS devices with a USB-A port.
Supported OSAndroid15,Windows11/10,iOS18,iPadOS18,macOS Sequoia15,ChromeOS
Type of ConnectionUSB2.4GHz wireless/Bluetooth(R) wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 7-button wireless mouse from the OSMOD series features a simple, symmetrical design, multi-pairing functionality for connecting two devices, and a tilt wheel for increased work efficiency. Its large size makes it easy to use even for those with larger hands.
Any person, any device, any situation. OSMOD is a simple and easy-to-use mouse series packed with only the features you truly need in a symmetrical, smooth shape.
In addition to the left and right buttons and tilt wheel, it is equipped with a total of seven buttons, including forward and back buttons that are convenient when navigating websites and folders.
You can use the free downloadable software "ELECOM Mouse Assistant" to assign frequently used functions, making mouse-related tasks more efficient.
*ELECOM Mouse Assistant is only compatible with Windows/macOS.
The symmetrical oval design fits any user, regardless of dominant hand or grip style, allowing for stress-free use even during long periods of work.
The design features transitions on the top and sides of the body, with the sides made of a smooth rubber material that is comfortable to grip.
The left and right buttons and tilt wheel use silent switches, so there's no clicking noise when you click. You can use it without worrying about noise even when there are other people around, such as during a meeting, in a living room, cafe, or shared office.
The tilt wheel allows you to scroll horizontally by simply tilting the screen. This allows you to scroll up, down, left, and right, greatly improving work efficiency when using Excel or a web browser.
This wireless model supports both a 2.4GHz wireless connection, which simply requires inserting the receiver into a computer's USB-A port, and a Bluetooth(R) connection, which can be used with computers and tablets that do not have a USB-A port.
The multi-pairing function allows you to connect up to two devices. One device can be connected via the 2.4GHz wireless connection, and one via Bluetooth. The connection can be switched using the switch on the top of the device.
Since you can easily switch the connection destination with just one switch, it is recommended for people who use multiple devices at the same time, such as a computer at home and a tablet when they are out and about.
*Even if your computer does not support Bluetooth Low Energy, you can use it by using a Bluetooth adapter that complies with the standard. (Recommended Bluetooth adapter: LBT-UAN06C2 series (sold separately))
The mouse sensitivity can be adjusted to three levels using the button on the bottom, allowing you to adjust the pointer movement to suit your environment and the task at hand.
The L size is easy to use even for people with large hands.
Equipped with a BlueLED sensor that allows accurate pointer movement even in environments with small bumps or dust, it can be used comfortably on wooden, resin, or glass desks, notebooks, tablecloths, and more.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
Receiver storage: Yes

Ulasan Produk

Tidak ada ulasan