ELECOM Wireless Bluetooth Keyboard, Pantograph Style, Mini Size, Tenkeyless, Compact, Slim, Rechargeable, Multi-Pairing (3 Devices), Japanese Layout, Slint, Gunmetal
Spesifikasi
| Battery Life | Up to approximately 12 months on a single full charge *May vary depending on usage conditions. |
|---|---|
| Bluetooth | Bluetooth 5.0 Class2 |
| Color | Gun Metallic |
| Communication Protocol | GFSK method |
| Compatible Profile | HOGP(HID Over GATT Profile) |
| Frequency Band | 2.4GHz band |
| Key Type | Pantograph |
| Key layout | Japanese sequence |
| Key pitch (mm) | 17.2 |
| Key stroke (mm) | 2 |
| Mass (g) | About 270 |
| Number of Keys | 82 keys |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 262x156x12 |
| Power Supply | Built-in lithium-ion secondary battery (rechargeable) |
| Set Contents | Keyboard body x 1, charging cable [USB-A - USB Type-C(TM)] (cable length: 0.3m) x 1 |
| Size | Mini |
| Suitable Models | Windows, macOS, ChromeOS, iOS, iPadOS, and Android devices that support the Bluetooth HOGP profile |
| Supported OS | Windows 11/10,Android 14/13,macOS Ventura 13,iOS 17,iPadOS 17 |
| Type of Connection | Bluetooth(R) wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The thinnest part is only 5.7mm! The Bluetooth(R) ultra slim keyboard "Slint" offers superior portability and ease of typing.
Automatically identifies Windows, macOS, ChromeOS, iOS/iPadOS, and Android, and allows you to switch to the optimal input mode for each OS.
You can use it smoothly just by connecting it.
A Bluetooth(R) ultra slim keyboard designed for portability and convenience.
The ultra-thin body design, measuring only 5.7mm at its thinnest point, allows you to carry the keyboard in a smart manner.
If your computer supports Bluetooth(R)HOGP, you can use the mouse without connecting a receiver, making it perfect for computers and tablets with few USB ports.
Even computers that do not support Bluetooth (R) HOGP can be used by preparing a Bluetooth (R) adapter that complies with the standard.
(Recommended Bluetooth adapter: LBT-UAN05C2 series (sold separately))
It supports multi-pairing which allows you to pair up to 3 devices.
By performing the switching operation, you can instantly switch devices according to the usage scene.
There is no need to install any special drivers, and you can use it immediately after pairing.
The key type is the "pantograph" method, which has the same light feel as a laptop keyboard.
Anti-slip rubber is used on the entire back side for more stable typing.
A stylish original font is used for printing on the key tops.
Kana notation has been omitted to make it easier to read when entering Romaji.
Equipped with unique firmware, it automatically identifies Windows, macOS, ChromeOS, iOS/iPadOS, and Android, and switches to the optimal input mode for each OS.
The top row of the keyboard is equipped with multi-function keys that allow you to quickly execute specific functions.
Just by pressing the dedicated key, you can perform 12 types of operations such as displaying the home page in the browser, starting the media player, adjusting volume and brightness, and taking screenshots.
Although it is compact, the key pitch has been expanded to 17.2mm, making text input comfortable.
Equipped with a rechargeable lithium-ion battery, it can be charged using the included charging cable.
There is a power switch to prevent battery consumption when not in use.
It comes with an LED lamp that lets you know when the power is on, pairing status, etc.
Compliant with Bluetooth (R) 5.0 Class 2 standard and realizes power saving.
It uses an easy-to-use Japanese layout.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
Automatically identifies Windows, macOS, ChromeOS, iOS/iPadOS, and Android, and allows you to switch to the optimal input mode for each OS.
You can use it smoothly just by connecting it.
A Bluetooth(R) ultra slim keyboard designed for portability and convenience.
The ultra-thin body design, measuring only 5.7mm at its thinnest point, allows you to carry the keyboard in a smart manner.
If your computer supports Bluetooth(R)HOGP, you can use the mouse without connecting a receiver, making it perfect for computers and tablets with few USB ports.
Even computers that do not support Bluetooth (R) HOGP can be used by preparing a Bluetooth (R) adapter that complies with the standard.
(Recommended Bluetooth adapter: LBT-UAN05C2 series (sold separately))
It supports multi-pairing which allows you to pair up to 3 devices.
By performing the switching operation, you can instantly switch devices according to the usage scene.
There is no need to install any special drivers, and you can use it immediately after pairing.
The key type is the "pantograph" method, which has the same light feel as a laptop keyboard.
Anti-slip rubber is used on the entire back side for more stable typing.
A stylish original font is used for printing on the key tops.
Kana notation has been omitted to make it easier to read when entering Romaji.
Equipped with unique firmware, it automatically identifies Windows, macOS, ChromeOS, iOS/iPadOS, and Android, and switches to the optimal input mode for each OS.
The top row of the keyboard is equipped with multi-function keys that allow you to quickly execute specific functions.
Just by pressing the dedicated key, you can perform 12 types of operations such as displaying the home page in the browser, starting the media player, adjusting volume and brightness, and taking screenshots.
Although it is compact, the key pitch has been expanded to 17.2mm, making text input comfortable.
Equipped with a rechargeable lithium-ion battery, it can be charged using the included charging cable.
There is a power switch to prevent battery consumption when not in use.
It comes with an LED lamp that lets you know when the power is on, pairing status, etc.
Compliant with Bluetooth (R) 5.0 Class 2 standard and realizes power saving.
It uses an easy-to-use Japanese layout.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
Feature
SpecificationConnection Switching: Supported (Bluetooth(R): 3 devices), Multi-Function: 13 keys
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Japanese%20Layout%2C%20Slint%2C%20Gunmetal/d0P113452468-2.jpg)
