ELECOM Wireless Bluetooth Keyboard, Foldable, Multi-Pairing Compatible, Universal

Sebelum PPN:
Rp1.199.900
Spesifikasi
Applicable StandardBluetooth 3.0 Class2
Battery LifeApproximately 2 months (assuming use after charging is complete) *Manufacturer test value
ColorBlack
Communication ProtocolFHSS method
Compatible ProfileHID(Human Interface Device)
Frequency Band2.4GHz
Included AccessoriesStand and protective cover x 1, User's manual x 1, Charging cable (USBmicroB<->USBA, 1.0m) x 1
InterfaceBluetooth(R)
Key TypePantograph
Key layout79 Japanese keys * iOS Kana input is not supported.
Key pitch (mm)17
Key stroke (mm)2
Mass (g)[Keyboard body] 230 (including protective cover)
Number of Connections3 units
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 291 x 92 x 8 (open state)
Power Supply[Keyboard body] Built-in lithium-ion rechargeable battery
Rechargeable Times500 times
Recharging Time (hour)About 2.5
Suitable ModelsWindows OS, Android, iOS-equipped machines that support Bluetooth (R) HID profile
Supported OSWindows 11, Windows 10/8.1, Android 4.1 or later, iOS 9.0 or later
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This foldable wireless Bluetooth keyboard features a compact design that fits in your pocket and can be quickly unfolded and used. It also comes with a protective carrying case that doubles as a tablet stand.

Ulasan Produk

Tidak ada ulasan