ELECOM Wireless Bluetooth Earphones, Semi-Open, Ultra-Compact

Sebelum PPN:
Rp769.900
Spesifikasi
Communication Distance (m)Approx. 10 (forecast)
Communication ProtocolBluetooth Standard Version5.0
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeUp to about 70 hours
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging case, USB charging cable
Listening Time (hour)[Maximum continuous use] Approx. 4 (approx. 4 + 2 charges = Max. approx. 12)
Mass (g)Headphone unit (one ear): approx. 3.4, Charging case: approx. 25.3
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions (mm)Headphone part (one ear): Approximately 17.2 x 18.4 x 29.6, Charging case: Approximately 44 x 21.3 x 45
OutputBluetooth Power Class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging Time (hour)About 1.5
Supported Codecs(A2DP)SBC.AAC
Type[Microphone] MEMS type, [Headphones] Semi-open type/inner ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These semi-open Bluetooth truly wireless stereo headphones are designed to minimize strain on your ears and allow you to hear surrounding sounds and conversations. They support the high-quality AAC codec, allowing you to enjoy high-quality music on AAC-compatible smartphones and players, including iPhones. They also come with a small, portable charging case.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan