ELECOM Wireless Bluetooth Earphones, AAC Compatible, Type-C Charging, In-Ear Type, Automatic Pairing

Sebelum PPN:
Rp769.900
Spesifikasi
Communication Distance (m)Approx. 10 (forecast)
Communication ProtocolBluetooth Standard Version5.0
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeUp to about 70 hours
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging case, USB charging cable, ear cap (XS, S, M, L: M are already attached to the main body) 1 set each
Listening Time (hour)[Maximum continuous use] Approx. 4.5 (approx. 4.5 + 2 charges = Max. approx. 13.5)
Mass (g)Headphone unit (one ear): Approx. 4, Charging case: Approx. 36
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions, Width W x Depth D x Height H (mm)[Headphone unit (one ear)] Approx. 18 x 28 x 22.7, [Charging case] Approx. 71.6 x 36 x 30
OutputBluetooth Power Class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging Time (hour)About 1.5
Supported Codecs(A2DP)SBC.AAC
Type[Microphone] MEMS type, [Headphones] Closed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Bluetooth(R) completely wireless stereo headphones feature an ergonomic design that conforms to the shape of your ear for a comfortable fit, and a minimal, lightweight design that makes them small both when worn and stored. They support the high-quality AAC codec, which is ideal for use with iPhones, so you can enjoy high-quality sound on your smartphone or music player.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 4

Ulasan Produk

Tidak ada ulasan