ELECOM Wireless Bluetooth 5.4 Open-Ear Earbuds with High Sound Quality, Low Latency, and Mic

Sebelum PPN:
Rp969.900 - Rp1.299.900
Spesifikasi
Communication Distance (m)Up to about 10 * No obstacles
Communication ProtocolBluetooth(R) standard version 5.4
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Frequency Band (GHz)2.4 obi
Included AccessoriesCharging case, USB charging cable (USB-A to USB Type-C(TM)), quick start guide
Listening Time (hour)[Maximum continuous use] Approx. 10 (approx. 25 with charging case)
Mass (g)Headphone unit (one ear): Approx. 9.8, Charging case unit: Approx. 59.0
Modulation MethodFHSS (frequency hopping spread spectrum)
Operating Humidity (%RH)20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
Outer Dimensions (mm)Headphone unit (one ear): Approx. 58 x 23 x 32 mm, Charging case: Approx. 83 x 79 x 31 mm
OutputBluetooth Power Class2
Playback Frequency Band (Hz)(A2DP)20~20000
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging Time (hour)Headphones: Approx. 1.5, Charging case: Approx. 1.5
Supported Codecs(A2DP)AAC.SBC
Type[Microphone] MEMS type, [Headphone] Open type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These open-ear wireless headphones allow you to hear your surroundings while playing music or videos.
Because the earphones do not completely block your ears, you can still hear the voices and sounds around you while listening to music.When you want to hear the sounds around you, you can have a smooth conversation without having to remove the earphones every time.
Even if you're listening to music or watching videos while working indoors, you'll be able to immediately hear your family calling you or hear the intercom. You can also talk to your children while wearing the headphones, or listen to music while putting them to bed, making them useful for childcare.
These headphones are also convenient for use in the office, where you want to communicate with those around you while working. Even if someone speaks to you while you're listening to music, you can continue the conversation smoothly without having to remove the headphones.
Even when listening to music outdoors, such as while traveling, you can hear the ambient sounds around you for peace of mind.
Because the headphones are not placed inside the ear, they are designed to reduce the pressure and stuffiness that can occur with conventional headphones. Each earphone weighs just 9.8g, so they won't get in the way even when worn for long periods of time.
The large diameter Φ16mm driver delivers a high quality, clear sound experience.
It supports the high-quality AAC codec, allowing you to experience clear sound on AAC-compatible smartphones and music players, including iPhones.
The Voice mode makes it easier to hear human voices. By adjusting the sound quality to make it easier to hear the range of human voices, you can comfortably listen to content with conversation, such as radio and audiobooks.
Equipped with a low latency mode that reduces the delay in video and audio that is unique to Bluetooth , you can enjoy watching videos and playing games without any hassle.
A single charge provides approximately 10 hours of continuous playback, and up to 25 hours when used with the included charging case. Even if you use them for 1-2 hours every day, you only need to charge them once or twice a week, which is hassle-free.
Feature
Specification
[Multi-point (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 10

Ulasan Produk

Tidak ada ulasan