ELECOM Wireless Bluetooth 3-Button IR Mouse with Cap Clip, Quiet Operation, Lithium-ion Battery

Sebelum PPN:
Rp629.900
Spesifikasi
Applicable StandardBluetooth 3.0 Class2/Profile: HID (Human Interface Device)
Battery LifeApproximately 32 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation
ColorBlack
Communication ProtocolFHSS method
Continuous Operation TimeAbout 18 hours
Continuous Standby TimeAbout 36 days
Frequency Band2.4GHz band
Included AccessoriesCharging cable [USB A<->micro-B] (Cable length: 15cm) x 1, User's Manual x 1
Mass (g)[Mouse body] Approx. 40
Number of Buttons3 * including wheel buttons
Number of Connections1 unit only
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Mouse body: In use: 41.0 x 87.0 x 30.3 mm, stored: 41.0 x 52.0 x 30.3 mm
Power Supply[Main unit] Built-in lithium-ion rechargeable battery
Reading methodOptical sensor method
Rechargeable TimesAbout 500 times
Resolution1200 count
SizeWhen in use: S, when stored: SS
Suitable ModelsWindows OS and macOS-equipped machines that support Bluetooth (R) HID profile
Supported OSWindows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7, Windows XP, macOS Sierra (10.12) *Updating to the latest version of each OS or installing a service pack may be required.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small for portability, large for use. A new approach to mobile mice. CAPCLIP is a Bluetooth wireless mouse with a silent switch and IR LED.

Ulasan Produk

Tidak ada ulasan