ELECOM Wireless audio mixer for gaming Listen to voice chat sound and game sound at the same time

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (cm)From mixer to game console: Approx. 15m (when connected via USB-A), From mixer to voice chat device: Approx. 1.5m
ColorBlack
Communication Distance (m)Up to about 10 * No obstacles
Frequency Band (GHz)2.4 obi
Included AccessoriesReceiver charging USB cable (USB-A to USB-Type-C(TM)), wired connection cable (DIA3.5mm 4-pole to DIA3.5mm 4-pole)
Input TerminalUSB-Type-C(TM) (for charging)
InterfaceConnection with game consoles: USB-A terminal/USB Type-C (TM) terminal, connection with voice chat communication terminals such as smartphones and tablets: DIA3.5mm 4-pole mini plug (conforms to CTIA standards)
Listening Time (hour)[Maximum continuous] Approx. 8
Mass (g)Receiver: Approx. 26, USB adapter: Approx. 19 (cable not included)
Microphone MuteNone
Operating Humidity (%RH)20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
Outer Dimensions, Width W x Depth D x Height H (mm)[Receiver] Approx. 45 x 20 x 45 (cable not included), [USB adapter] Approx. 54 x 14 x 36
Power SupplyDC5V
Recharging Time (hour)About 3
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 2.4GHz wireless gaming mixer that allows you to mix and play game sounds simultaneously while making a call using a smartphone chat app.
Can be used by connecting with game consoles such as PlayStation(R) 5, PlayStation(R) 4, NINTENDO SWITCH(TM), NINTENDO SWITCH Lite(TM), NINTENDO SWITCH(TM) (organic EL model).
You can use this product by simply plugging a game console, smartphone, and stereo headset with a microphone into it.
Because of the wireless connection, you can use it comfortably even when you are away from the display or game console.
Since it is a receiver type, you can convert your usual wired headset into a wireless one.
The receiver has a lightweight and compact design weighing approximately 26g and a width of approximately 4.5cm, so you can install it without worrying about weight or size.
The receiver comes with a convenient clip for attaching it to clothing, breast pockets, etc.
The receiver has a volume control button so you can adjust the volume at hand.
The receiver can be used continuously for about 8 hours on a single charge.
Digital transmission in the 2.4GHz band reduces the lag between video and audio, allowing you to enjoy clear sound quality with low delay.
The USB adapter can be switched to both mixer mode and game mode, so it can be used even when not using a mixer.
You can easily switch to 3D surround mode with the touch of a button, allowing you to experience realistic sound.
This product does not have a microphone mute function, so please mute the microphone using a headset, etc.
If you are using a smartphone that does not have an earphone jack, you will need the ELECOM MPA-L35DS01 series or ELECOM AD-C35SD series Φ3.5mm audio conversion cable, which is sold separately.
USB Type-C and USB-C are trademarks of USB Implementers Forum.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Feature
Specification
TELEC

Ulasan Produk

Tidak ada ulasan