ELECOM Wireless Access Point for Corporations AP Management Software Up to 3000
Spesifikasi
| Capacity (MB) | [Disk] 850 or more required (If using the log function, sufficient capacity is required to store it) |
|---|---|
| Conform to | [Virtual Server] Vmware/VirtualBox/Hyper-V |
| Display Function | Device list, status, log |
| Function | [Management functions] Alive monitoring/Email notification/SNMP trap/SYS log server/Management across segments, [Device setting functions] IP address/SSID/MAC address filter/Saving and restoring settings/Firmware update/Settings across segments |
| Memory Capacity (MB) | 512 or more required |
| Remark | *For operating systems for which manufacturer support has ended, we may not be able to guarantee operation or provide support other than basic functions. |
| Supported OS | Windows Server(2025,2022,2019,2016,2012 R2,2012,2008 R2,2008),Windows(11,10,8.1,8,7) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Collectively manages up to 3000 corporate access points (theoretical operating value) and recommended 1000. Achieve efficient operation.
It is compatible with virtualization software "VM ware", "Virtual BOX", and "Hyper-V", and can also be used on virtual servers.
The management application becomes the SYS log server and can manage logs. You can receive SYS logs from multiple access points, and you can accumulate and output the received logs.
The saved log can be displayed by filtering by connection date / time / connection time for each SSID and STA (MAC address).
With the support of the SNMP TRAP function, the status information sent from each access point is received and an alert is displayed.
The access point is monitored by Ping / SNMP, and the operating status is notified by a mark / color display. In addition, a message will be displayed in the log display area to inform you of the time and IP address.
Abnormalities are detected from the records of the monitoring function, and the administrator is notified of the abnormalities of the access point by e-mail.
It is possible to monitor and set the device across segments.
"Access point search tool WAB-MAT Lite", which is convenient at the time of initial installation, is provided free of charge. Search multiple access points at the time of initial setting and display them in a list. You can easily access the management screen. Contributes to "time reduction" and "work load reduction" at the time of initial introduction.
Collectively manages up to 3000 corporate access points (theoretical operating value) and recommended 1000. Achieve efficient operation.
It is compatible with virtualization software "VM ware", "Virtual BOX", and "Hyper-V", and can also be used on virtual servers.
The management application becomes the SYS log server and can manage logs. You can receive SYS logs from multiple access points, and you can accumulate and output the received logs.
The saved log can be displayed by filtering by connection date / time / connection time for each SSID and STA (MAC address).
With the support of the SNMP TRAP function, the status information sent from each access point is received and an alert is displayed.
The access point is monitored by Ping / SNMP, and the operating status is notified by a mark / color display. In addition, a message will be displayed in the log display area to inform you of the time and IP address.
Abnormalities are detected from the records of the monitoring function, and the administrator is notified of the abnormalities of the access point by e-mail.
It is possible to monitor and set the device across segments.
"Access point search tool WAB-MAT Lite", which is convenient at the time of initial installation, is provided free of charge. Search multiple access points at the time of initial setting and display them in a list. You can easily access the management screen. Contributes to "time reduction" and "work load reduction" at the time of initial introduction.
Collectively manages up to 3000 corporate access points (theoretical operating value) and recommended 1000. Achieve efficient operation.
Feature
Specification[User Permissions] Administrative permissions required for the computer. [Number of Managed Devices] Maximum 3,000 devices (theoretical value)/Recommended 1,000 devices
Ulasan Produk
Tidak ada ulasan




















































































































































