ELECOM Wireless access point for businesses/Wi-Fi 7/3600Mbps/2.5G/3-year warranty

Sebelum PPN:
Rp9.699.900
Spesifikasi
Included AccessoriesWall/ceiling mounting bracket x 1, rubber feet x 4, serial number labels x 2, ELECOM logo sticker x 1, quick setup guide/safety instructions x 1 each *The security cover is already attached to the main unit.
Mass (kg)Main unit only: Approx. 0.6, When using wall/ceiling mounting bracket: Approx. 0.7
Operating Temperature/Humidity RangeOperating temperature: 0 to 50°C, Operating humidity: 10 to 90% (no condensation), Storage temperature: -20 to 60°C, Storage humidity: 95% or less (no condensation)
OptionManagement tools: WAB-MAT compatible, Adminlink compatible (remote management service)
Outer Dimensions, Width W x Depth D x Height H (mm)145 x 145 x 40 (excluding protrusions)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the most compact model among the manufacturer's Wi-Fi 7-compatible enterprise access points. Its size makes it easy to install in hotels and small stores. Despite its compact size, it simultaneously communicates on both the 2.4GHz and 5GHz frequency bands, achieving high-speed, low-latency communications.
This Wi-Fi 7 access point features a compact housing (145mm wide x 145mm deep x 40mm high, product only). It supports IEEE 802.3af/at PoE power reception, allowing it to be installed even in places without a nearby power source. It also comes with a ceiling mounting bracket as standard, allowing it to be installed in a variety of locations, including on ceilings and walls.
*This product does not come with an AC adapter as standard. Please use the optional AC adapter (WAB-EX-ADP1).
Equipped with built-in 2.4GHz and 5GHz antennas, it allows simultaneous communication on two streams across all frequency bands. Wi-Fi 7 uses MLO, enabling faster speeds than previous Wi-Fi 6 products. This product supports simultaneous communication on the 2.4GHz band (688Mbps) and the 5GHz band (2882Mbps), reaching a maximum speed of 3570Mbps (maximum wireless speeds).
It is equipped with one multi-gigabit LAN port that supports 2.5Gbps, supporting connection to high-speed communication networks.
*One port supports Gigabit (1000Mbps). *The 2.5Gbps port supports IEEE 802.3af/at PoE power reception.
Support for MLO (Multi-Link Operation) enables simultaneous data transmission and reception by bundling two frequencies, achieving high-speed, low-latency data communication. This helps to improve latency in online meetings in the office and eliminate communication processing discrepancies during classes in schools.
Multi-RU (Multi-Resource Unit) support allows communication with a client device to be managed in units of RU (resource unit), but now multiple RUs can be allocated to a single client device. When sending large files or in situations where high-speed communication is required, temporarily available RUs can be used, helping to improve communication efficiency.
Preamble puncturing allows communication on uninterfered channels, eliminating interfering signals and nearby wireless networks. This allows for the creation of a stable, low-latency, high-speed communication environment without changing the existing wireless environment.
*To use Wi-Fi 7 communication features such as MLO, Multi-RU, and preamble puncturing, the connected device must also support the same functions.
Supports the stronger security standard WPA3. WPA3-Personal strengthens security without requiring you to worry about connecting via Wi-Fi. WPA3-Enterprise, in combination with a Radius (authentication) server, can prevent unauthorized devices from connecting.
It can simultaneously connect up to 256 wireless devices (128 for 2.4GHz and 128 for 5GHz), allowing for efficient networking. Stable communication is possible even when multiple devices are connected simultaneously, whether in the office or in the classroom.
*Recommended: 128 units (2.4GHz: 64 units, 5GHz: 64 units)
Equipped with an "equal communication function" that equalizes communication time for each device, it reduces communication processing wait times when playing videos or downloading data when multiple devices are connected simultaneously. In an ICT education environment where each student has their own device, it eliminates differences in communication processing time for each device and supports the smooth progress of classes.
Equipped with a "multi-SSID function" that can provide multiple SSIDs. By setting different SSIDs within the office, you can divide the network by department. Furthermore, by using the "guest Wi-Fi function" in combination, you can easily and safely provide a network for visitors.
It comes equipped with the unified disaster SSID "00000JAPAN (Five Zero Japan)," which provides a smooth communication environment for your smartphone, tablet, or PC in the event of a large-scale disaster.
WDS support allows wireless access points to connect and communicate with each other, making it possible to cover a wide area without laying a wired network.
*WDS communication using a combination of different model numbers is not supported. Please make sure to have two or more devices with the same model number.
It is heat resistant up to 50°C, making it suitable for use in high temperature environments such as schools and factories in the summer.
Supports device management via Web UI and SNMP.
It is compatible with WAB-MAT, an access point management tool for businesses that enables easy and low-cost device management. It can simultaneously configure multiple access points, reducing the amount of management work required when deploying multiple devices. It also features health monitoring and log management, allowing for quick response to any problems that may occur. (The WAB-MAT management tool is paid software with a 30-day free trial.)
Compatible with the remote management service "Admin Link," which significantly reduces the time and cost of operating equipment. Admin Link is a remote management service that connects (Link) equipment installed in remote locations with administrators via the Internet. By enabling equipment monitoring and simple maintenance operations from remote locations, it reduces the effort required for equipment maintenance and management, significantly reducing the burden on equipment administrators.
The warranty period is a reassuring 3-year warranty (with send-back maintenance). Furthermore, send-back maintenance will be extended by 2 years (for a total of 5 years) exclusively for registered users. (The 2-year extended warranty provided through user registration is provided by ELECOM Support & Service Co., Ltd. (ESSC).)
We also offer paid delivery maintenance (1 year/3 years/5 years) and send-back maintenance (1 year/2 year extension).You can use it for business use for a long period of time with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
*Options | AC adapter: Compatible with WAB-EX-ADP1 *Supported functions | DFS interference avoidance function: -, Supported functions | SSID hiding: Compatible *Supported functions | MAC address filtering: Number of lists that can be created: Maximum 32 lists, Number of MAC addresses that can be registered in each list: Maximum 128 *One list (allow or deny) can be assigned to each SSID, Supported functions | Other security functions: Rogue AP detection (wireless monitor) *Supported functions | MU-MIMO: Compatible, Supported functions | Beamforming: Compatible *Supported functions | Multi-RU: Compatible, Supported functions | Preamble puncturing: Compatible *Supported functions | SSID & STA separator: Compatible, Supported functions | Other supported functions: WDS (Maximum 4 for each of 2.4GHz/5GHz *Only connections with the same model number are possible. Multi-stage connections are limited to two stages (one relay), load balancing (limits the number of connections), internal RADIUS server function, multi-to-unicast conversion function, radio transmission power adjustment. Supported functions: Tag VLAN (IEEE802.1Q): Up to 34, VID=1-4,094, Supported functions: QoS: WMM compatible. Supported functions: Multi-SSID: 2.4GHz: Up to 16, 5GHz: Up to 16. Supported functions: Guest network: Supported. Supported functions: Emergency Disaster Mode: 00000JAPAN compatible. Supported functions: MLO: Supported. Supported functions: Equal communication function: Supported. Supported functions: Wi-Fi roaming: Supported. Hardware: USB port: None. Hardware: Switch: Reset. Hardware: Interface: Service port (for maintenance). Hardware: LED indicators: PWR, STATUS, LINK PD (IN), LINK LAN, 2.4GHz, 5GHz, PWR/PD * Hardware | Other features: Security slot included, Regulations: TELEC * Maintenance service | Delivery: 1 year/1-year extension (EBS-DH-01A), 3 years (EBS-DH-03A), 5 years (EBS-DH-05A), Maintenance service | Send-back extension: 1 year (EBS-SB-01A), 2 years (EBS-SB-02A) * Management functions | Management protocols: SNMP v1/v2c/v3, Trap: Management functions | Other: Web UI, logging, configuration file backup and restore, automatic configuration file backup, firmware update, Syslog and Syslog forwarding, NTP client, power saving schedule * Standards | Environmental standards: EU RoHS directive compliant (10 substances) (°C): MTBF: 1,508,000 hours @ 25, 816,000 hours @ 50 * Standards | Technical standards: Wi-Fi certified, VCCI Class B: Standards | Safety standards compliance: IEC 61000-4-2 (LV.3 compliant), IEC 61000-4-3 (LV.3 compliant), IEC 61000-4-4 (LV.3 compliant), IEC 61000-4-5 (LV.3 compliant), IEC 61000-4-6 (LV.3 compliant), IEC 61000-4-8 (LV.3 compliant), IEC 61000-4-11 (LV.3 compliant) * Compatible browsers (when WebUI is configured): Google Chrome/Safari/Microsoft Edge (V): Power supply | Input voltage (AC adapter): AC 100 to 240 50/60 Hz * Power supply | Input voltage (PoE): IEEE 802.3af 37.0 to 57.0 V/IEEE 802.3at 42.5-57.0V: Power Supply | Power Consumption: PoE: 12.1W (max.)/AC Adapter: 10.9W (max.) * Operating Mode: Access Point Mode; Compatible OS | Windows: Windows 11/10; Wireless LAN | Antennas: 4 built-in antennas (2.4GHz: 2 transmit/receive, 5GHz: 2 transmit/receive); Wireless LAN | Transmission Speed [11be] (Theoretical Value): IEEE 802.11be (5GHz): Max. 2,882Mbps, IEEE 802.11be (2.4GHz): Max. 688Mbps; Wireless LAN | Encryption Method: WPA/WPA2/WPA3: AES/TKIP; Wired LAN | Compliance Standards: IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX, IEEE 802.3ab 1000BASE-T, IEEE 802.3bz 2.5GBASE-T, IEEE 802.3x Flow Control, IEEE 802.3at/IEEE 802.3af Power over Ethernet, IEEE 802.1Q VLAN Tagging. Wireless LAN: Frequency Range: 2.4GHz: 2,400-2,484MHz, 5GHz: 5,150-5,730MHz. Wireless LAN: Channels: 2.4GHz: Channels 1-13, 5GHz: Channels 36, 40, 44, 48, 52, 56, 60, 64, 100, 104, 108, 112, 116, 120, 124, 128, 132, 136, 140, 144. Wireless LAN: Compliant with International Standards: 2.4GHz: IEEE 802.11be/ax/n/g/b, 5GHz: IEEE 802.11be/ax/ac/n/a (W52/W53/W56): Wireless LAN Section | Compliance Standards (Domestic Standards): ARIB STD-T66, ARIB STD-T71 * Wireless LAN Section | Number of Connections: Maximum 256 (2.4GHz: 128, 5GHz: 128), Recommended 128 (2.4GHz: 64, 5GHz: 64) * Wireless LAN Section | Authentication Method: Enhanced Open (Transition Mode Compatible), WPA3 Personal, WPA2/WPA3 Personal, WPA2 Personal, WPA/WPA2 Personal (AES, TKIP/AES mixed), WPA3 Enterprise-192bit, WPA3 Enterprise, WPA2/WPA3 Enterprise, WPA2 Enterprise, WPA/WPA2 Enterprise (AES, TKIP/AES mixed) * Wireless LAN Section | Transmission Speed [11ax] (Theoretical Value): IEEE 802.11ax (5GHz): Maximum 2,402Mbps, IEEE 802.11ax (2.4GHz): Maximum 574Mbps: Wireless LAN section | Transmission speed [11ac] (theoretical value): IEEE 802.11ac: Maximum 1733Mbps Wireless LAN section | Transmission speed [11g/b/a] (theoretical value): IEEE 802.11n (5GHz/2.4GHz): Maximum 400Mbps, IEEE 802.11a/g: Maximum 54Mbps, IEEE 802.11b: Maximum 11Mbps: Wireless LAN section | Antenna power: 10mW/MHz or less * Wireless LAN section | Modulation and demodulation method: IEEE 802.11be/ax: MIMO-OFDMA, IEEE 802.11ac/n:MIMO-OFDM, IEEE 802.11a/g:OFDM, IEEE 802.11b:DS-SS: Wireless LAN | Communication Type: Simultaneous 2.4GHz/5GHz Communication * Wired LAN | LAN Settings: DHCP/Static IP: Wired LAN | Supported Power Supply Method: PoE (IEEE 802.3af/at compliant) * Wired LAN | Supported PoE Power Source Devices: IEEE 802.3af/at compliant PoE Power Source Devices: Wired LAN | Supported PoE Power Cables: Cat5e or higher LAN Cable * Wired LAN | Transmission Speed (Theoretical): 10Mbps/100Mbps/1000Mbps/2.5Gbps: Wired LAN | Ports: 1 x 100/1000/2.5GBASE-T (RJ-45 8-pin connector) (PoE receiving port), 1 x 10/100/1000GBASE-T (RJ-45 8-pin connector), Auto-Negotiation/Auto MDI/MDI-X Supported

Ulasan Produk

Tidak ada ulasan