ELECOM Wired USB Mouse 3 Button Type-C Connection [Compatible with Windows, Mac, and Chrome] Symmetrical RoHS Compliant

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)About 1.0
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB Type-C(TM) plug
Mass (g)Approximately 72 *including cable
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 62x119x36
Power Supply MethodUSB bus power
Reading methodOptical
Resolution[Sensor] 1000DPI
SizeL
Suitable ModelsWindows, macOS, or Chrome OS device with a USB Type-C port
Supported OSWindows 11/10,mac OS Sonoma 14,Chrome OS
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it is reasonably priced, it has all the basic mouse functions and meets various certifications. It is a simple 3-button mouse that is perfect for office use. It is a wired model that does not require battery replacement or charging, so you can use it immediately after plugging it in.
It has a moderate thickness and can be printed on various printers such as inkjet printers, laser printers, and copiers. It uses a strong adhesive that sticks firmly. It can also be written by hand, so you can easily create address and display labels. It uses matte paper with a calm texture. It is the same common surface type as the labels of major manufacturers. You can easily design and print with ELECOM's label creation software "Rakuchin Print", which can be downloaded for free. It is also easy to print by inserting from a spreadsheet software. This product meets one or more of our company's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to environmental conservation and its packaging containers are made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan