ELECOM Wired USB Headset with Mic, High-Quality Sound, Volume Control, and Mute Function

Sebelum PPN:
Rp399.900
Spesifikasi
Arm Length (mm)[Microphone arm] 125
Built-in MicrophoneElectret condenser method
Cable Length (m)1.8
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Headphones] 20-20,000 [Microphone] 100-10,000
Included AccessoriesEar caps (S/M/L: 2 each *M is already attached to the device), 3D fit ear arms (S/M/L: 2 each *M is already attached to the device), windscreen
Input Impedance (kΩ)[Mic] 2.2
Input Sensitivity[Microphone] -38dB (±3dB)
InterfaceUSB-A plug
Mass (g)8 (cable not included)
Microphone MuteYes
Mounting MethodBoth ear canal type earphones
Outer Dimensions, Width W x Depth D x Height H (mm)20 x 26.5 x 157 (for left ear, outer diameter) (cable not included)
Suitable ModelsComputers, tablets, and smartphones equipped with a USB-A port (Windows models, Chromebooks, MacBooks, etc.) *Operation is not guaranteed on all devices.
Volume Control[Headphones] Available
speaker[Headphones] Dynamic type (stereo)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wired, in-ear headset with a USB-A plug is perfect for web conferences, video calls, and online gaming. It features a 10mm driver and a microphone arm ideal for calls, ensuring high-quality sound.
This is a wired, in-ear, earplug-type headset with a microphone arm, ideal for web conferences, video calls, online learning, and voice chat during online games.
The USB-A connector connection allows you to use the headset without using the headphone jack on your computer.
It's easy to connect; just plug in the cable and you can join a call right away without the hassle of setting up or charging.
This is a binaural headset that allows you to hear the audio clearly.
These in-ear earphones are highly sound-insulating and fit snugly in your ears, reducing sound leakage and allowing you to talk without being affected by surrounding noise.
These are earplug-style in-ear headphones that can be worn without worrying about messing up your hair.
This is a high-quality model that uses a Φ10mm dynamic driver.
Three sizes of ear caps are included: S, M, and L, allowing you to adjust the fit.
* Initially, medium-sized 3D fit ear arms and ear caps are attached.
The 3D fit ear arms provide a three-dimensional fit to your ears, preventing them from falling out during calls, ensuring a comfortable fit even when used for long periods of time.
The microphone has a flexible arm that can be bent and fixed freely, allowing you to adjust it to the optimal position.
A windscreen is included as an accessory to reduce popping noise caused by breathing.
It comes with a convenient controller that allows you to adjust the volume and turn the microphone on/off at your fingertips.
The cable is approximately 1.8m long, allowing for a comfortable connection.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan