ELECOM Wired PC Speakers, USB-A Connection, Compact Stereo, Maximum Output 4.4W (2.2W + 2.2W), with Volume Control

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (cm)USB cable: Approx. 133 (including volume buttons)
ColorBlack
Input TerminalPower and audio input: USB-A connector
Mass (g)About 430
Maximum Output Power (W)Practical rating: 4.4 (2.2 + 2.2)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 72x74x82
Playback Frequency Band (Hz)180~20000
speakerBass reflex type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact speakers for PCs can be placed in a space-saving manner. Powered by a single USB-A port on your PC, they provide audio input and deliver a maximum practical output of 4.4W, allowing you to enjoy stereo sound with ease.
These 2.0-channel stereo speakers have a maximum practical output of 4.4W. Simply connect them to your computer's USB-A port to enjoy stereo sound.
This is a USB audio input type that can be easily used with just one USB-A port on your computer.
It uses a Φ50mm round full-range driver to deliver a well-balanced and stable sound.
It has a built-in amplifier and a volume controller that allows you to easily adjust the volume at hand.
The volume controller is equipped with a mute button that allows you to turn off the sound while the device is connected.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan