ELECOM Wired PC Speakers, 3.5mm Audio, USB-A Power, Compact Stereo, Maximum Output 4W (2W + 2W), with Volume Control

Sebelum PPN:
Rp319.900
Spesifikasi
Cable Length (cm)USB & speaker cable: Approx. 133 (including volume dial)
ColorBlack
Input TerminalPower input: USB-A connector/Audio input: DIA3.5mm mini plug
Mass (g)About 380
Maximum Output Power (W)Practical 4.0 (2.0+2.0)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 72x74x82
Playback Frequency Band (Hz)180~20000
speakerBass reflex type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact speakers for PCs can be placed in a space-saving manner. Powered by a USB-A port on a PC or other device and audio input via a Φ3.5 mini plug, they deliver a maximum practical output of 4.0W, allowing you to easily enjoy stereo sound.
These 2.0-channel stereo speakers have a maximum practical output of 4.0W. Powered by a USB-A port on a computer or other device, you can easily enjoy stereo sound.
It is a USB powered type that does not require AC power and can be easily used by connecting it to a USB-A port on your computer.
It has a versatile Φ3.5 mini plug input type, so it can be connected to a variety of devices, not just computers.
It uses a Φ50mm round full-range driver to deliver a well-balanced and stable sound.
It has a built-in amplifier and a volume controller that allows you to easily adjust the volume at hand.
*Depending on the device supplying power, you may hear a loud noise. If you are bothered by noise, try powering the device from another device, such as another computer or USB charger.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan