ELECOM Wired PC Speaker [Audio/Power USB Type-C Connection] Compact Stereo 4.4W (2.2W+2.2W)

Sebelum PPN:
Rp599.900
Spesifikasi
Cable Length (cm)Power USB cable: Approx. 133 *including controller
Included AccessoriesUSB-A conversion adapter
Input TerminalPower/Audio Input: USB Type-C(TM) plug (USB-A conversion adapter included)
Mass (g)About 390
Maximum Output Power (W)Practical rating: 4.4 (2.2 + 2.2)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 96x100x90
Playback Frequency Band (Hz)90~18000
speakerBass reflex type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The smooth, rounded body blends naturally into any space. The Stina is a 2.0ch stereo speaker with a maximum practical output of 4.4W that can be connected to a computer or smartphone. A single cable is all you need for power supply and audio input. Simply insert it into the USB Type-C(TM) port on your computer to start using it right away and enjoy stereo sound with ease.
"Stina" is a 2.0-channel stereo speaker with a maximum practical output of 4.4W and a round, spherical body that blends naturally into your living space.
A single cable is all you need for power supply and audio input. Simply insert it into the USB Type-C(TM) port on your computer to use it right away and easily enjoy stereo sound.
By using the included USB-A conversion adapter, it can also be used with computers and AC chargers equipped with USB-A.
It uses a Φ51mm round full-range driver and a bass reflex port on the back to resonate low frequencies and achieve a well-balanced and stable sound.
The speakers are designed to emit sound slightly upwards from the front, so music will reach your ears even if you place them in a low position, such as under a display.
It is equipped with a volume controller that allows you to easily adjust the volume at your fingertips.
With its smooth, rounded body, this speaker blends naturally into your desk and harmonizes with the space as part of your interior.
The left and right speakers are compact and palm-sized, so you can enjoy music anywhere without taking up too much space.
*Depending on the device supplying power, noise may be heard. If noise bothers you, try supplying power from another device, such as another computer or USB charger.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan