ELECOM Wired PC Speaker [Audio 3.5mm/Power USB Type-C Connection] Compact Stereo 4.4W (2.2W+2.2W)
Spesifikasi
| Cable Length (cm) | Power USB cable: Approx. 133 *including controller |
|---|---|
| Included Accessories | USB-A conversion adapter |
| Input Terminal | Power input: USB Type-C(TM) plug (USB-A conversion adapter included), Audio input: DIA3.5mm mini plug |
| Mass (g) | About 390 |
| Maximum Output Power (W) | Practical rating: 4.4 (2.2 + 2.2) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 96x100x90 |
| Playback Frequency Band (Hz) | 90~18000 |
| speaker | Bass reflex type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The smooth, rounded body blends naturally into any space. The Stina is a 2.0ch stereo speaker with a maximum practical output of 4.4W that can be connected to a computer or smartphone. You can easily enjoy stereo sound by powering it from a USB Type-C(TM) port on a computer or other device.
"Stina" is a 2.0-channel stereo speaker with a maximum practical output of 4.4W and a round, spherical body that blends naturally into your living space.
This is a USB power type that does not require an AC power source. You can easily enjoy stereo sound by powering it from a USB Type-C(TM) port on a computer or other device.
By using the included USB-A conversion adapter, it can also be used with computers and AC chargers equipped with USB-A.
Audio input is via a highly versatile Φ3.5mm mini plug, so it can be connected to not only computers but also a variety of other devices.
It uses a Φ51mm round full-range driver and a bass reflex port on the back to resonate low frequencies and achieve a well-balanced and stable sound.
The speakers are designed to emit sound slightly upwards from the front, so music will reach your ears even if you place them in a low position, such as under a display.
It is equipped with a volume controller that allows you to easily adjust the volume at your fingertips.
With its smooth, rounded body, this speaker blends naturally into your desk and harmonizes with the space as part of your interior.
The left and right speakers are compact and palm-sized, so you can enjoy music anywhere without taking up too much space.
*Depending on the device supplying the power, you may hear a lot of noise. If you are bothered by noise, try supplying power from another device, such as another computer or USB charger.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
"Stina" is a 2.0-channel stereo speaker with a maximum practical output of 4.4W and a round, spherical body that blends naturally into your living space.
This is a USB power type that does not require an AC power source. You can easily enjoy stereo sound by powering it from a USB Type-C(TM) port on a computer or other device.
By using the included USB-A conversion adapter, it can also be used with computers and AC chargers equipped with USB-A.
Audio input is via a highly versatile Φ3.5mm mini plug, so it can be connected to not only computers but also a variety of other devices.
It uses a Φ51mm round full-range driver and a bass reflex port on the back to resonate low frequencies and achieve a well-balanced and stable sound.
The speakers are designed to emit sound slightly upwards from the front, so music will reach your ears even if you place them in a low position, such as under a display.
It is equipped with a volume controller that allows you to easily adjust the volume at your fingertips.
With its smooth, rounded body, this speaker blends naturally into your desk and harmonizes with the space as part of your interior.
The left and right speakers are compact and palm-sized, so you can enjoy music anywhere without taking up too much space.
*Depending on the device supplying the power, you may hear a lot of noise. If you are bothered by noise, try supplying power from another device, such as another computer or USB charger.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































/4nP113452167-3.jpg)
