ELECOM Wired mouse, silent, 5 buttons, left hand only, antibacterial EX-G

Sebelum PPN:
Rp489.900 - Rp539.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Connector ShapeUSB-A plug
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Power Supply MethodUSB bus power
Reading methodBlueLED
Sensor[Resolution] 2000DPI
Set ContentsMouse body x 1
Suitable ModelsWindows OS, macOS, ChromeOS-equipped machine equipped with a USB port
Supported OSWindows 11/10,macOS Ventura 13,Chrome OS
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Developed in collaboration with an orthopedic surgeon, this is a left-handed model of the non-gripable mouse "EX-G" series that can be used with the natural shape of your hand. This wired 5-button mouse is recommended not only for left-handed people, but also for those who want to use their right hand for other tasks such as writing notes or making calls.
The "EX-G" is a 5-button mouse designed for left-handed users that was developed in collaboration with doctors to provide the ultimate grip.
Unlike a typical mouse, this mouse is designed for left-handed users, with the left click located on the right side, allowing you to use your index finger for most operations. This mouse is recommended not only for left-handed users, but also for those who want to use their right hand for other tasks such as taking notes or making phone calls.
With the cooperation of Dr. Ichiro Miyagawa, Director of Narashinodai Orthopedic Surgery and Internal Medicine, we focused on the "brachioradialis muscle" that moves the wrist and the "extensor digitorum communis muscle" that moves the fingers, and pursued the optimal angle and shape for the muscles in the hand that move the mouse.
You can use it simply by placing your hand naturally on it, so no extra force is required, and it is comfortable to use with minimal strain on both your wrists and fingers.
To achieve a "comfortable feel that makes it feel like you're not even holding it," we adopted a seamless design with rounded corners. In addition, we aimed for an even more evolved grip, with easy access to each button and a seamless feel.
The "EX-G" series is a certified product of the "AskDoctors Evaluation Service," run by M3, Inc., where many doctors objectively evaluate products. 99% of 100 doctors rated the product as "I would recommend this product." *AskDoctors survey conducted in April 2023
The left and right buttons use silent switches developed by Panasonic Corporation, achieving high quietness without compromising on click feeling or durability.
Since there is no annoying clicking sound, you can use it without worrying when using a computer during a meeting or working from home early in the morning or at night.
The antibacterial coating prevents the growth of bacteria on the surface of the mouse, keeping it clean. (Antibacterial area: mouse body and wheel)
*This product has the ability to suppress or inhibit the growth of bacteria on surfaces and complies with the antibacterial testing standards set by the Japanese Standards Association (JSA).
This is a wired connection type that does not require battery replacement and can be used immediately by simply plugging the cable into the USB port of your computer.
This is a 5-button type with "forward" and "back" buttons that are convenient when navigating websites or folders.
Equipped with a BlueLED sensor that allows the pointer to move accurately even in environments with small bumps or dust, it can be used comfortably on wooden, resin, or glass desks, notebooks, tablecloths, and more.
By using the free downloadable button function assignment software "ELECOM Mouse Assistant," you can switch between the left and right buttons and customize the buttons to your preferred functions.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.

Ulasan Produk

Tidak ada ulasan