ELECOM Wired Mouse, Quiet, 5 Buttons, Right Hand Only, Provides the Ultimate Grip Comfort EX-G

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Connector ShapeUSB-A plug
Mass (g)Approximately 105 *including cable
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 75 x 114 x 55
Power Supply MethodUSB bus power
Reading methodBlueLED
Sensor[Resolution] 2000DPI
Set ContentsMouse body x 1
SizeM
Suitable ModelsWindows OS, macOS, ChromeOS-equipped machine equipped with a USB port
Supported OSWindows 11/10,macOS Sonoma 14/macOS Ventura 13,Chrome OS
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 5-button mouse "EX-G" has been developed in collaboration with a doctor for the ultimate grip comfort. With the cooperation of Ichiro Miyagawa, director of Narashinodai Orthopedics and Internal Medicine, we focused on the brachioradialis muscle, which moves the wrist, and the extensor digitorum communis muscle, which moves the fingers, and pursued the optimal angle and shape for the muscles of the hand that move the mouse. Did. Because you can use it by simply resting your hand on it, there is no need for unnecessary force, creating a comfortable experience that minimizes strain on both your wrists and fingers. In order to achieve a ``comfortable feeling that feels like you're not holding it,'' we have adopted a shape with rounded corners and seamless connections. In addition, we aimed for an even more advanced grip, including seamless operation that makes it easy to access each button. The "EX-G" series is a certified product of the "AskDoctors evaluation service" conducted by M3 Co., Ltd., in which a large number of doctors conduct objective evaluations of products. 99% of 100 doctors rated that they would "recommend this product." *99% of 100 doctors surveyed by AskDoctors in April 2023 rated this product as ``recommended.'' The left and right buttons use silent switches developed by Panasonic Corporation. It achieves high quietness without sacrificing the click feeling and durability. Since there is no annoying clicking sound, you can use it without worrying when operating your computer during a meeting or working from home early in the morning or at night. Antibacterial treatment prevents the growth of bacteria on the surface of the mouse and keeps it clean. (Antibacterial range: mouse housing, wheel part) *This product has the ability to suppress or inhibit the growth of bacteria on its surface, and complies with the antibacterial test set by the Japanese Standards Association (JSA). This is what I did. It is a wired connection type that does not require battery replacement and can be used immediately by simply plugging the cable into the USB port of your computer. It is a 5-button type with "forward" and "back" buttons that are convenient when operating websites and folders. The medium size fits perfectly for those whose length from the tip of the middle finger to the bottom of the palm is 165 to 180 mm. *The above values are for reference only. Equipped with a "Blue LED sensor" that allows the pointer to move accurately even in environments with small irregularities or dust, it can be operated comfortably even on desks made of wood, resin, glass, notebooks, tablecloths, etc. By using the button function assignment software "ELECOM Mouse Assistant" that can be downloaded for free, you can customize the buttons to your favorite functions. Products that meet one or more of our company's environmental certification standards and display the "THINKECOLOGY" mark. In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.

Ulasan Produk

Tidak ada ulasan