ELECOM Wired Mouse, 5 Buttons, Blue LED, Easy to Grip, Fits in Your Hand, Forward/Back Button, EX-G Cable Length: 1.5m

Sebelum PPN:
Rp269.900 - Rp279.900
Spesifikasi
Cable Length (m)About 1.5
Connector ShapeUSB (A) male
InterfaceUSB
LED ColorBlue
Mass (g)Approximately 92 *Includes cable
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)73.8x109.6x40.8
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution2000 count
SizeM
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The design is born from the shape of the hand, and realizes even better grip. Wired type 5-button mouse "EX-G" equipped with BlueLED that can be operated comfortably anywhere.

Ulasan Produk

Tidak ada ulasan