ELECOM Wired mouse cable bungee gaming mouse cord holder cable lift 4 pieces
Spesifikasi
| Color | Assorted |
|---|---|
| External Dimensions (W x D x H) (mm) | Approx. 31 x Approx. 9.5 x Approx. 23.5 |
| Mass (g) | About 1 |
| Material | Silicon |
| Set Contents | 4 cable lifts (2 black, 2 white) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By attaching the cable lift to the mouse cable, the root of the cable is lifted and friction with the desk is reduced. Like a wireless mouse, it is a cable lift that enables more comfortable mouse operation.
Ulasan Produk
Tidak ada ulasan




















































































































































