ELECOM Wired Mouse Antimicrobial Quiet Blue LED 3 Buttons M Size Cable Length 1m

Sebelum PPN:
Rp279.900
Spesifikasi
Cable Length (m)About 1
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB (A) male
Included AccessoriesUser's manual x 1
InterfaceUSB
LED ColorBlue
Mass (g)Approximately 68.1 *including cable
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)65.5x98.4x39.6
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution2000 count
SizeM
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7, macOS Mojave (10.14) to macOS Big Sur (11.1) *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial specifications that add peace of mind to daily computer operations! Perfect for your hands! A 3-button BlueLED silent mouse that fits comfortably and is not tiring and is recommended for long-term mouse operation.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan