ELECOM Wired Membrane Keyboard with Numeric Keypad, Hardware Macro Function, PS5, Black
Spesifikasi
| Cable Length (m) | 1.6 |
|---|---|
| Color | Black |
| Connector Shape | USB (A) male |
| Included Accessories | User's manual x 1 |
| Interface | USB |
| Key Type | Membrane |
| Key layout | 108 Japanese keys + 5 profile keys |
| Key pitch (mm) | 19 |
| Key stroke (mm) | 4 |
| Mass (g) | About 667 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 446.2 x 141.10 x 35.6 (without stand)/446.2 x 141.1 x 53.5 (with stand) |
| Power Supply Method | USB bus power |
| Size | Full |
| Suitable Models | PC/AT compatible machine equipped with USB port |
| Supported OS | Windows 11, Windows 10, Windows 8.1, Windows 8, Windows 7, Windows Vista *It may be necessary to update to the latest version of your OS or install a service pack. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports comfortable operation with hardware macros. A "DUX" MMO gaming keyboard with customizable all keys that allows you to enjoy higher-grade games.
Ulasan Produk
Tidak ada ulasan




















































































































































